Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Carbide Bur Sets

95 results found that include 95 products

Results per page:  16 | 32 | 48
Carbide Bur Set,Double Cut,1/4 in. Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Double Cut, 1/4 in. Shank Carbide Bur Set,Double Cut,1/4 in. Shank
  • Item # 20UH85
  • Mfr. Model # 20UH85
  • Carbide Bur Set, Double Cut, Shank Size (In.) 1/4, Max. RPM 40,000, Angle 22 Degree, Number of Pieces 8, Tool...More

Carbide Bur Set,8 PC
  • WIDIA METAL REMOVAL
  • Carbide Bur Set, 8 PC Carbide Bur Set,8 PC
  • Item # 2C919
  • Mfr. Model # M40593
  • Carbide Bur Set, Double Cut, Shank Size (In.) 1/4, Number of Pieces 8, Includes SA-1, SC-1, SD-1, SE-1, SF-1,...More

Carbide Bur Set,Aluma Cut,1/4 in,11 pc
Carbide Bur Set,Double Cut,5 pcs.,1/4in.
Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • Item # 2LYR8
  • Mfr. Model # 2LYR8
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Carbide Bur Set,Dbl Cut,1/4 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs Carbide Bur Set,Dbl Cut,1/4 In,5 Pcs
  • Item # 2LYT3
  • Mfr. Model # 2LYT3
  • Carbide Bur Set, Double Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

Carbide Bur Set,Dbl Cut,1/4 In,16 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs Carbide Bur Set,Dbl Cut,1/4 In,16 Pcs
  • Item # 2LYT1
  • Mfr. Model # 2LYT1
  • Carbide Bur Set, Double Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 16, Tool Material Carbide...More

Carbide Bur Set,Single Cut,1/4 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs Carbide Bur Set,Single Cut,1/4 In,5 Pcs
  • Item # 2LYT2
  • Mfr. Model # 2LYT2
  • Carbide Bur Set, Single Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

Carbide Bur Set,Dbl Cut,1/4 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs Carbide Bur Set,Dbl Cut,1/4 In,12 Pcs
  • Item # 2LYR6
  • Mfr. Model # 2LYR6
  • Carbide Bur Set, Double Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Carbide Bur Set,Double Cut,1/4 in,9 pc
Carbide Bur Set,Aluma Cut,1/4 in,10 pc
Carbide Bur Set,Double Cut,1/4 in,9 pc
Carbide Bur Set,9 PC
  • WIDIA METAL REMOVAL
  • Carbide Bur Set, 9 PC Carbide Bur Set,9 PC
  • Item # 2C923
  • Mfr. Model # M40588
  • Carbide Bur Set, Double Cut, Shank Size (In.) 1/8, Number of Pieces 9, Includes SA-42, SA-43, SC-41, SC-42,...More

Carbide Bur Set,Dbl Cut,1/8 In,9 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs Carbide Bur Set,Dbl Cut,1/8 In,9 Pcs
  • Item # 2LYR4
  • Mfr. Model # 2LYR4
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 9, Tool Material Carbide and...More

Carbide Bur Set,Single Cut,1/4 in,9 pc
Carbide Bur Set,1/4 in. Shank,10 pcs.
Carbide Bur Set,Double Cut,10 pcs.,1/8in
Carbide Bur Set,Double Cut,1/4 in,8 pc
Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Double Cut,1/4 in,9 pc
Carbide Bur Sets,1/8,9 Pcs
  • WIDIA METAL REMOVAL
  • Carbide Bur Sets, 1/8,9 Pcs Carbide Bur Sets,1/8,9 Pcs
  • Item # 2RPV9
  • Mfr. Model # M40591
  • Carbide Bur Sets, Double Cut, Shank Size (In.) 1/8, Max. RPM 70,000, Angle 22 Degree, Number of Pieces 9,...More

Carbide Bur Set,Single Cut,1/4 In,16 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs Carbide Bur Set,Single Cut,1/4 In,16 Pcs
  • Item # 2LYR9
  • Mfr. Model # 2LYR9
  • Carbide Bur Set, Single Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 16, Tool Material Carbide...More

Carbide Bur Set,Single Cut,1/8 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs Carbide Bur Set,Single Cut,1/8 In,12 Pcs
  • Item # 2LYR7
  • Mfr. Model # 2LYR7
  • Carbide Bur Set, Single Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Carbide Bur Set,Dbl Cut,1/8 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs Carbide Bur Set,Dbl Cut,1/8 In,5 Pcs
  • Item # 2LYT5
  • Mfr. Model # 2LYT5
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

Carbide Bur Set,Single Cut,1/4 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs Carbide Bur Set,Single Cut,1/4 In,12 Pcs
  • Item # 2LYR5
  • Mfr. Model # 2LYR5
  • Carbide Bur Set, Single Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Double Cut,1/4 in,12 pc
Carbide Bur Set,Single Cut,1/4 in,9 pc
Carbide Bur Set,Double Cut,1/8 in,12 pc
Results per page:  16 | 32 | 48

Carbide bur sets from Grainger can provide you with the diverse range of tools you need to accomplish a variety of metalwork finishing jobs. Get a single-cut set for general purpose metalworking on steel, cast iron, ferrous and nonferrous metals. Double-cut sets can be ideal for use on steel, stainless steel, high-temperature alloys and cast iron. Choose the carbide bur set that can best meet your applications. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More