Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Canvas, Chore and Jersey Gloves

8 results found that include 13 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Cotton Canvas Gloves
  • TM

    Grainger Choice

  • Multiple product options available

    Cotton canvas material provides excellent abrasion resistance. Available with a variety of palm types for extra durability and improved grip.

    Cotton canvas material provides excellent abrasion resistance. Available with a variety of palm types for extra durability and improved grip.

Fleece Chore Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    These comfortable, breathable gloves are an economical choice to help protect your hands from minor cuts and abrasions when performing everyday tasks. They also provide limited heat protection to let you safely pick up items with surface temperatures up to 125°F.

    These comfortable, breathable gloves are an economical choice to help protect your hands from minor cuts and abrasions when performing everyday tasks. They also provide...More

Cotton/Split Leather Canvas Gloves, Natural, 1PR
Cotton/Split Leather Canvas Gloves, Natural, 1PR
  • TM

    Grainger Choice

  • CONDOR
  • Canvas Gloves, 8 oz. Fabric Weight, Material Cotton/Split Leather, Glove Coating Material Uncoated, Color Natural, Cuff Knit Wrist, Glove Size L, Glove Cut Clute, Glove Length 9-1/2 In., Glove Coating Coverage None, Glove Style Canvas, Application General Work, Glove Coating Finish None, Glove Color Family Neutral, Finger Style Full Finger, Thumb Style Straight, 1 Pair

  • Item # 48UR59
  • Mfr. Model # 48UR59
  • Canvas Gloves, 8 oz. Fabric Weight, Material Cotton/Split Leather, Glove Coating Material Uncoated, Color...More

Cotton/Split Leather Canvas Gloves, Natural, 1PR
Cotton/Split Leather Canvas Gloves, Natural, 1PR
Cotton Chore Gloves, Green, 1PR
Cotton Chore Gloves, Green, 1PR
  • TM

    Grainger Choice

  • CONDOR
  • Chore Gloves, 18 oz. Fabric Weight, Material Cotton, Glove Coating Material Uncoated, Color Green, Cuff Knit Wrist, Glove Size L, Glove Cut Clute, Glove Length 9-3/4 In., Glove Coating Coverage None, Glove Style Chore, Application General Work, Glove Coating Finish None, Glove Color Family Green, Finger Style Full Finger, Thumb Style Wing, 1 Pair

  • Item # 48UR61
  • Mfr. Model # 48UR61
  • Chore Gloves, 18 oz. Fabric Weight, Material Cotton, Glove Coating Material Uncoated, Color Green, Cuff Knit...More

Polyester/ Cotton Jersey Gloves
  • TM

    Grainger Choice

  • Multiple product options available

    The soft, breathable jersey material makes these gloves easy to wear all day long. Select gloves are palm-coated, with mini PVC dots for extra grip on wet or slick items.

    The soft, breathable jersey material makes these gloves easy to wear all day long. Select gloves are palm-coated, with mini PVC dots for extra grip on wet or slick items.More

Cotton Chore Gloves, Green, 1PR
Cotton Chore Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Mediumweight gloves provide basic cut and abrasion protection for general purpose applications.

  • Item # 48UR62
  • Mfr. Model # 48UR62
  • Chore Gloves, 16 oz. Fabric Weight, Material Cotton, Glove Coating Material Uncoated, Color Green, Cuff Knit...More

Cotton Jersey Gloves, Orange, 1PR
Cotton Jersey Gloves
  • KINCO
  • Launderable, breathable jersey material provides comfortable lightweight protection from heat, cuts, and abrasion, and won't interfere with manual dexterity in general work applications. Gloves with PVC dots on palm, thumb, and forefinger provide improved grip in wet applications.

  • Item # 6PPZ6
  • Mfr. Model # 826-L
  • Jersey Gloves, 10 oz. Fabric Weight, Material Cotton, Glove Coating Material Uncoated, Color Orange, Cuff...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More