Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Canvas, Chore and Jersey Gloves

10 results found that include 44 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Polyester/ Cotton Jersey Gloves

    Polyester/ Cotton Jersey Gloves
  • Multiple product options available

    The soft, breathable jersey material makes these gloves easy to wear all day long. Select gloves are palm-coated, with mini PVC dots for extra grip on wet or slick items.

    The soft, breathable jersey material makes these gloves easy to wear all day long. Select gloves are palm-coated, with mini PVC dots for extra grip on wet or slick items.More

  • TM

    Grainger Choice

  • Cotton Jersey Gloves

    Cotton Jersey Gloves
  • Multiple product options available

    Launderable, breathable jersey material provides comfortable lightweight protection from heat, cuts, and abrasion, and won't interfere with manual dexterity in general work applications. Gloves with PVC dots on palm, thumb, and forefinger provide improved grip in wet applications.

    Launderable, breathable jersey material provides comfortable lightweight protection from heat, cuts, and abrasion, and won't interfere with manual dexterity in general...More

  • TM

    Grainger Choice

  • Cotton Canvas Gloves

    Cotton Canvas Gloves
  • Multiple product options available

    Cotton canvas material provides excellent abrasion resistance. Available with a variety of palm types for extra durability and improved grip.

    Cotton canvas material provides excellent abrasion resistance. Available with a variety of palm types for extra durability and improved grip.

  • TM

    Grainger Choice

  • CONDOR
  • Polyester/ Cotton Canvas Gloves

    Polyester/ Cotton Canvas Gloves
  • Multiple product options available

    Get the protection that you need for general purpose everyday work, without sacrificing dexterity; these comfortable, breathable gloves give you both. Select gloves feature PVC dots covering the palm and the back of the thumb and forefinger, for a better grip on wet or slick surfaces.

    Get the protection that you need for general purpose everyday work, without sacrificing dexterity; these comfortable, breathable gloves give you both. Select gloves...More

  • TM

    Grainger Choice

  • CONDOR
  • Fleece Chore Gloves

    Fleece Chore Gloves
  • Multiple product options available

    These comfortable, breathable gloves are an economical choice to help protect your hands from minor cuts and abrasions when performing everyday tasks. They also provide limited heat protection to let you safely pick up items with surface temperatures up to 125°F.

    These comfortable, breathable gloves are an economical choice to help protect your hands from minor cuts and abrasions when performing everyday tasks. They also provide...More

Cotton Chore Gloves, Knit Cuff, 18 oz. Fabric Weight,
  • TM

    Grainger Choice

  • CONDOR
  • Cotton Chore Gloves, Knit Cuff, 18 oz. Fabric Weight, Green, L, PR 1

    Cotton Chore Gloves, Knit Cuff, 18 oz. Fabric Weight, Green, L, PR 1
  • Chore Gloves, Cotton, Fabric Weight 18 oz., Green, Size L, Length 9-3/4 In., Lining Unlined, Cuff Knit, Thumb Style Straight, Application General Work, 1 Pair

  • Item # 48UR61
  • Mfr. Model # 48UR61
  • Chore Gloves, Cotton, Fabric Weight 18 oz., Green, Size L, Length 9-3/4 In., Lining Unlined, Cuff Knit, Thumb...More

Cotton Jersey Gloves, Knit Cuff, 9 oz. Fabric Weight,
  • TM

    Grainger Choice

  • CONDOR
  • Cotton Jersey Gloves, Knit Cuff, 9 oz. Fabric Weight, Salt/Pepper, L, PR 1

    Cotton Jersey Gloves, Knit Cuff, 9 oz. Fabric Weight, Salt/Pepper, L, PR 1
  • Jersey Gloves, Cotton, Fabric Weight 9 oz., Salt/Pepper, Size L, Length 9-1/2 In., Lining Unlined, Cuff Knit, Thumb Style Straight, Application General Work, 1 Pair

  • Item # 48UR58
  • Mfr. Model # 48UR58
  • Jersey Gloves, Cotton, Fabric Weight 9 oz., Salt/Pepper, Size L, Length 9-1/2 In., Lining Unlined, Cuff Knit,...More

Cotton/Split Leather Canvas Gloves, Knit Cuff, 8 oz. F
  • TM

    Grainger Choice

  • Cotton Chore Gloves

    Cotton Chore Gloves
  • Multiple product options available

    Mediumweight gloves provide basic cut and abrasion protection for general purpose applications.

    Mediumweight gloves provide basic cut and abrasion protection for general purpose applications.

Cotton/Split Leather Canvas Gloves, Knit Cuff, 8 oz. F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More