Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cantilever Storage Racks

1 Result Found that Includes 1 Product

Results per page:  16 | 32 | 48
85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar
  • DURHAM
  • 85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated 85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm 288 lb., Base Length 30 In., Center Brace Length 25 In., Capacity 2600 lb., Number of Arms 18, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type 1-1/2 In. Angle Iron, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 25 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 16D713
  • Mfr. Model # HSR-303085-95
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More