Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cantilever Storage Racks

1 Result Found that Includes 1 Product

Results per page:  16 | 32 | 48
83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal
  • VESTIL
  • 83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated 83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per Arm 144 lb., Base Length 30 In., Center Brace Length 20 In., Capacity 2600 lb., Number of Arms 36, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type Single w/Upward Bend at End, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 20 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 1BBY3
  • Mfr. Model # DSHZ-4
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More