Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Number of Sides
Height
Arm Length
Capacity per Arm
Base Length
Center Brace Length
Capacity
Number of Arms
Brand
Price
Shop By
Ratings

Cantilever Storage Racks

13 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal
  • VESTIL
  • 83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated 83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per Arm 144 lb., Base Length 30 In., Center Brace Length 20 In., Capacity 2600 lb., Number of Arms 36, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type Single w/Upward Bend at End, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 20 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 1BBY3
  • Mfr. Model # DSHZ-4
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per...More

  • JARKE
  • Jarke Inclined Cantilever Rack Starter Unit Jarke Inclined Cantilever Rack Starter Unit
  • Multiple product options available

    These single-sided racks are designed to offer versatility, allowing you to deposit materials manually for a quick, organized storage and retrieval system, or up to 200 lb. at a time with a lift truck. They feature all-welded, 12-ga. steel arms with columns welded to a steel base. The brace set is made from tubing and heavy steel diagonals.

    Multiple product options available

85" 12 Arm 3000 lb. Capacity Steel Vertical Bar R
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 85" 12 Arm 3000 lb. Capacity Steel Vertical Bar Rack, Painted 85" 12 Arm 3000 lb. Capacity Steel Vertical Bar Rack, Painted
  • Vertical Bar Rack, Number of Sides 1, Height 85 In., Arm Length 6-1/2 In., Capacity per Arm 240 lb., Base Length 36-1/4 In., Center Brace Length 35 In., Capacity 3000 lb., Number of Arms 12, Rack Size Width 36-1/4 In., Rack Size Depth 24 In., Arm Type Shelf w/Arms Extending Forward, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Painted, Lip None, Brace Length 35 In., Material Steel, For Use With Bar Stock, Includes Hardware, Frame Material Steel

  • Item # 13P910
  • Mfr. Model # 13P910
  • Vertical Bar Rack, Number of Sides 1, Height 85 In., Arm Length 6-1/2 In., Capacity per Arm 240 lb., Base...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Cantilever Rack Starter Unit Grainger Approved Cantilever Rack Starter Unit
  • Multiple product options available

    These complete starter cantilever racks offer all-purpose storage for both long and short materials. They feature welded-steel columns with heavy double braces for superior rigidity. A removable lip helps to prevent items from falling. Gray powder-coated finish.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Cantilever Rack Add-On Unit Grainger Approved Cantilever Rack Add-On Unit
  • Multiple product options available

    Complete, add-on cantilever racks help to offer all-purpose storage for both long and short materials. They feature welded steel columns with heavy double braces for superior rigidity. A removable lip helps to prevent items from falling. Gray powder-coated finish.

    Multiple product options available

  • JARKE
  • Jarke Inclined Cantilever Rack Add-On Unit Jarke Inclined Cantilever Rack Add-On Unit
  • Multiple product options available

    These button-on cantilever racks feature adjustable arms and brace set hardware. They are designed to offer organized storage and retrieval. The all-welded, steel arms "button" into place for storage versatility. The columns are made with two channels welded to a steel base. Brace sets are made from tubing and heavy steel diagonals.

    Multiple product options available

  • JARKE
  • Jarke Horizontal Bar Rack Jarke Horizontal Bar Rack
  • Multiple product options available

    These horizontal bar racks are designed to offer efficient storage for bar stock. They feature steel construction and double bracing to offer both strength and stability.

    Multiple product options available

  • STEEL KING
  • Steel King I-Beam Cantilever Rack Starter Unit Steel King I-Beam Cantilever Rack Starter Unit
  • Multiple product options available

    These I-Beam cantilever racks feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. The heavy-duty, I-beam construction helps to provide increased storage capacity for long and bulky loads. Bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Powder-coated finish.

    Multiple product options available

  • STEEL KING
  • Steel King I-Beam Cantilever Rack Add-On Unit Steel King I-Beam Cantilever Rack Add-On Unit
  • Multiple product options available

    These I-Beam cantilever racks feature heavy-duty construction to provide increased storage capacity for long and bulky loads. They also feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. The bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Powder-coated finish.

    Multiple product options available

85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar
  • DURHAM
  • 85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated 85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar Rack, Powder Coated
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm 288 lb., Base Length 30 In., Center Brace Length 25 In., Capacity 2600 lb., Number of Arms 18, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type 1-1/2 In. Angle Iron, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 25 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 16D713
  • Mfr. Model # HSR-303085-95
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm...More

Results per page:  16 | 32 | 48

Cantilever storage racks from Grainger help you provide all-purpose storage for both long and short materials. Light-duty cantilever racks feature welded steel columns that connect with heavy double braces to help provide superior strength. Heavy-duty cantilever racks help provide efficient storage and retrieval of long materials like steel bars and tubing. Double bracing can offer strength and stability. Choose from single- and double-sided cantilever storage racks in a wide range of sizes and capacities when you shop Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More