Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cantilever Storage Racks

10 results found that include 70 products

Filter Results By

Branch Availability
Item
Number of Sides
Height
Arm Length
Capacity per Arm
Base Length
Center Brace Length
Capacity
Number of Arms
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Jarke Cantilever Rack Starter Unit
Jarke Inclined Cantilever Rack Starter Unit
  • Multiple product options available

    These single-sided racks are designed to offer versatility, allowing you to deposit materials manually for a quick, organized storage and retrieval system, or up to 200 lb. at a time with a lift truck. They feature all-welded, 12-ga. steel arms with columns welded to a steel base. The brace set is made from tubing and heavy steel diagonals.

    Multiple product options available

85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar
85" 18 Arm 2600 lb. Capacity Steel Horizontal Bar
  • DURHAM
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm 288 lb., Base Length 30 In., Center Brace Length 25 In., Capacity 2600 lb., Number of Arms 18, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type 1-1/2 In. Angle Iron, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 25 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 16D713
  • Mfr. Model # HSR-303085-95
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm...More

Jarke Inclined Cantilever Rack Add-On Unit
  • Multiple product options available

    These button-on cantilever racks feature adjustable arms and brace set hardware. They are designed to offer organized storage and retrieval. The all-welded, steel arms "button" into place for storage versatility. The columns are made with two channels welded to a steel base. Brace sets are made from tubing and heavy steel diagonals.

    Multiple product options available

83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal
83-3/4" 36 Arm 2600 lb. Capacity Steel Horizontal
  • VESTIL
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per Arm 144 lb., Base Length 30 In., Center Brace Length 20 In., Capacity 2600 lb., Number of Arms 36, Rack Size Width 30 In., Rack Size Depth 30 In., Arm Type Single w/Upward Bend at End, Arm Steel Gauge 14, 14 Column Steel Gauge, Finish Powder Coated, Lip None, Brace Length 20 In., Material Steel, For Use With Bar Stock, Includes Hardware

  • Item # 1BBY3
  • Mfr. Model # DSHZ-4
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 83-3/4 In., Arm Length 9-1/4 In., Capacity per...More

Jarke Cantilever Rack Add-On Unit
Jarke Horizontal Bar Rack
  • Multiple product options available

    These horizontal bar racks are designed to offer efficient storage for bar stock. They feature steel construction and double bracing to offer both strength and stability.

    Multiple product options available

Steel King I-Beam Cantilever Rack Starter Unit
  • Multiple product options available

    These I-Beam cantilever racks feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. The heavy-duty, I-beam construction helps to provide increased storage capacity for long and bulky loads. Bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Powder-coated finish.

    Multiple product options available

New Age T-Bar Cantilever Shelving
Steel King I-Beam Cantilever Rack Add-On Unit
  • Multiple product options available

    These I-Beam cantilever racks feature heavy-duty construction to provide increased storage capacity for long and bulky loads. They also feature adjustable arms, horizontal column ties, and diagonal column straps for greater stability. The bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Powder-coated finish.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More