Skip Content

Can Openers

10 results found that include 10 products

Need a can opener? Grainger offers dependable manual and electric can openers so you can choose the type that suits your preference and needs. Find a can tapper, ergonomic can opener, firm grip hand can opener and more here. Shop Grainger today for the can opener you need for your kitchen, bar or restaurant.Close

Filter Results By

Viewing as

List
  • 9" x 4" x 19-1/2" Cast Aluminum Can Ope
    9" x 4" x 19-1/2" Cast Aluminum Can Ope
    • CRESTWARE
    • Item # 41G579
    • Mfr. Model # CO1
    • Can Opener, Manual, Material Cast Aluminum, Width 4 In., Height 19-1/2 In., Length 9 In.

  • 29-3/4" x 4-3/4" x 3-3/4" Stainless Ste
    29-3/4" x 4-3/4" x 3-3/4" Stainless Ste
    • VOLLRATH
    • Item # 20YV38
    • Mfr. Model # BCO-5000
    • Can Opener, Manual, Material Stainless Steel, Width 4-3/4 In., Height 3-3/4 In., Includes Base and Clamp,...More

  • Portable Can Opener, Red
    Portable Can Opener, Red
    • CRESTWARE
    • Item # 16W538
    • Mfr. Model # SWI407R
    • Portable Can Opener, Gear Driven

  • 8" x 2 1/4" x 1 3/4" Zinc Alloy,&#
    8" x 2 1/4" x 1 3/4" Zinc Alloy,&#
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZJ8
    • Mfr. Model # E5627
    • Hand Can Opener, Material Zinc Alloy, ABS Plastic, Santoprene Thermo-Plastic, Width 2 1/4 In., Height 1 3/4...More

  • 2 x 7" x 2" Hard Carbonized Steel, Rubberized
    2 x 7" x 2" Hard Carbonized Steel, Rubberized
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZK2
    • Mfr. Model # 407
    • Can Opener, Material Hard Carbonized Steel, Rubberized Plastic, Width 7 In., Height 2 In., Length 2

  • 14-1/2" x 3-3/4" Aluminum Pail Opener, Gray
    14-1/2" x 3-3/4" Aluminum Pail Opener, Gray
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZL2
    • Mfr. Model # 15
    • Pail Opener, Size 16 In., Aluminum Construction, Color Gray, For Use With Opening Cans, Buckets, Bottles,...More

  • 4" x 5/8" x 3/8" Nickel Plated Can
    4" x 5/8" x 3/8" Nickel Plated Can
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZR0
    • Mfr. Model # CT109
    • Can Tapper, Material Nickel Plated, Width 5/8 In., Height 3/8 In., Length 4 In.

  • 2" x 7" x 2" Swing-A-Way  Ergonomic Opener,&
    2" x 7" x 2" Swing-A-Way  Ergonomic Opener,&
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZK3
    • Mfr. Model # 709
    • Swing-A-Way Ergonomic Opener, Ergonomic Grip, Width 7 In., Height 2 In., Length 2 In.

  • 8-3/4" x 3" Aluminum Pail Opener, Gray
    8-3/4" x 3" Aluminum Pail Opener, Gray
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZL1
    • Mfr. Model # 14
    • Pail Opener, Size 8 1/4 In., Aluminum Construction, Color Gray, For Use With Opening Cans, Buckets, Bottles,...More

  • 38-3/4" x 4-1/2" x 3-3/4" Stainless Ste
    38-3/4" x 4-1/2" x 3-3/4" Stainless Ste
    • VOLLRATH
    • Item # 20YV39
    • Mfr. Model # BCO-7000
    • Can Opener, Manual, Material Stainless Steel, Width 4-1/2 In., Height 3-3/4 In., Includes Base and Clamp,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More