Skip Content

Cam Locks

12 results found that include 241 products

Filter Results By

Branch Availability
Cam Lock Type
Opens With
Key Type
Key Number
For Door Thickness (In.)
Mounting Hole Dia. (In.)
Max. Latching Distance (In.)
Finish
Weather Resistant
Number of Keys
Mounting Hardware
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Keyed-Alike Standard Cam Locks
  • Multiple product options available

    Keyed-Alike Standard Cam Locks are designed for a wide variety of every day applications including vending, medical cabinets, drawers, doors, and HVAC. Keyed alike, so all lock cores use the same key. Choose from a variety of door thicknesses, mounting hole diameters, and finishes.

    Multiple product options available

Slotted Keyless Cam Lock, For Door Thickness (In.)
Keyless Slotted Cam Locks
  • COMPX NATIONAL
  • Use Keyless Slotted Cam Locks for drawers and doors that do not require a key for locking. Sets include 2 double-punched cams for mounting latch flexibility, plus hardware. 180° cam rotation.

  • Item # 4TXY5
  • Mfr. Model # C8065-14A
  • Cam Latch, Slotted, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/2...More

Keyed-Different Standard Cam Locks
  • Multiple product options available

    Keyed-Different Standard Cam Locks are designed for a wide variety of applications including drawers, doors, access panels, storage boxes, gun racks, chests, and cash boxes. Keyed different—each lock core uses a different key. Choose from a variety of door thicknesses, mounting hole diameters, and finishes.

    Multiple product options available

Keyless Combination Knob Cam Locks
  • Multiple product options available

    Keyless Combination Knob Cam Locks feature a dial combination with more than 1000 possible 3-digit combinations that are easily changed in less than a minute. These combination cam locks are excellent for securing metal or wooden cabinet doors, boxes, and drawers.

    Multiple product options available

SFIC-Keyed Cam Locks
  • Multiple product options available

    SFIC-Keyed Cam Locks are designed to fit all standard small format interchangeable cores (SFIC). These locks allow you to replace the core only instead of the whole lock. Each removable plug lock system has complete keying versatility for furniture and cabinet applications.

    Multiple product options available

Keyed-Alike L-Handle Cam Locks
  • Multiple product options available

    Keyed-Alike L-Handle Cam Locks combine aesthetics and ergonomics in one convenient handle. L-handle provides an ample handhold for easy actuation. A quick quarter-turn is all it takes to engage or disengage cam from the frame. Keyed alike, so all latches use the same key.

    Multiple product options available

Keyless Wing Handle Cam Locks
  • Multiple product options available

    Open Keyless Wing Handle Cam Locks using only thumb and finger on wing handle. Turn these nonlocking cam locks counterclockwise with a 1/4 turn to engage or disengage cam from the frame.

    Multiple product options available

Keyed-Different Master Standard Cam Locks
  • Multiple product options available

    Use Keyed-Different Master Standard Cam Locks on drawers and right- or left-hand doors with lipped/overlay or flushed construction. Each keyed-different lock is opened by its own key, plus is part of a master keyed system (a master key opens all the locks in the system even though each lock has its own key).

    Multiple product options available

Keyless Padlockable Cam Locks
  • Multiple product options available

    Keyless Padlockable Cam Locks are compatible with most standard padlocks having a shackle up to 3/8" dia. Use these keyless cam locks for drawers, doors, and lockers in apartments, condominiums, schools, gyms, and lobbies. Padlock not included.

    Multiple product options available

Different-Keyed Wing Handle Keyed Cam Lock, For Door Thickn
Keyed-Different Wing Handle Cam Locks
Alike-Keyed T-Handle Keyed Cam Lock Key # 915, For
Keyed-Alike T-Handle Cam Locks
  • COMPX NATIONAL
  • Keyed-Alike T-Handle Cam Locks provide an ample handhold for easy turning. Lock combines aesthetics and ergonomics in one convenient handle. A quarter-turn is all it takes to engage or disengage cam from the frame. Keyed alike, so all latches use the same key.

  • Item # 4TYJ5
  • Mfr. Model # C8154-915-26D
  • Dull Chrome (26D) Finish, Mounting Hole Dia. 3/4 In., Head Dia. 1-1/16 In., Cam Length 1-7/16 In., Cam Width...More

Keyed-Different Master Combination Cam Locks with Key Override
  • Multiple product options available

    Keyed-Different Master Combination Cam Locks with Key Override allow access to cam lock by combination or with a twist of the key. Replace any standard cam lock to give you instant keyless access. 10,000 possible code combinations are completely secure—code can only be changed with the proper key and correct combination. Each keyed-different lock is opened by its own key, plus is part of a master keyed system (a master key opens all the locks in the system even though each lock has its own key). Small profile fits most doors and drawers.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More