Skip Content

Cam Followers and Track Rollers

7 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Track Roller Item
Roller Style
Roller Shape
Face Design
Roller Dia.
Roller Width
Bore Dia.
Stud Dia.
Stud Length
Stud Type
Roller Material
Static Load Capacity (Lb.)
Brand
Price
Shop By
Results per page:  16 | 32 | 48
1.2100" Roller Dia. V-Groove Yoke High Temperature Guide&#x
BISHOP-WISECARVER High Temperature Guide Wheels
  • BISHOP-WISECARVER
  • High-temperature DualVee® wheels are ideal for dirty and severe environments with extreme temperatures ranging from -22° to 500°F. They contain permanently lubricated, double-row angular contact ball bearings. They also feature 440C stainless steel construction with shields and 304 stainless steel retainers. Bushings available separately.

  • Item # 4YRG5
  • Mfr. Model # W2SS227
  • High Temperature Guide Wheel, Size 2, Bore Dia 0.375 In, Bore Dia 9.525 mm, V Shaped Roller Type, Roller Dia...More

SMITH BEARING Stud Style Standard Cam Followers
  • SMITH BEARING
  • Multiple product options available

    These stud-style cam followers feature materials and finishes designed to help provide minimum friction. They are ideal for moderate loads and shock. Heavy stud type followers are for applications with high loads and heavy shock, and where deflection is low. Stainless Steel models offer increased corrosion resistance.

    Multiple product options available

INA Yoke Style Metric Track Rollers
  • INA
  • Multiple product options available

    These yoke-style metric track rollers are designed with outer races to act as tires independent of rigid housings. They feature contact seals on both sides, offering low friction, and containing optimum grease storage space.

    Multiple product options available

0.7710" Roller Dia. V-Groove Yoke Low Temperature Guide
BISHOP-WISECARVER Low Temperature Guide Wheels
  • BISHOP-WISECARVER
  • Low-temperature DualVee® wheels are ideal for dirty and severe environments with extreme temperatures ranging from -94° to 230°F. They are permanently lubricated, double-row angular contact ball bearings. They also feature 440C stainless steel construction with shields and 304 stainless steel retainers. Bushings available separately.

  • Item # 4YRG8
  • Mfr. Model # W1SS300
  • Low Temperature Guide Wheel, Size 1, Bore Dia 0.1875 In, Bore Dia 4.762 mm, V Shaped Roller Type, Roller Dia...More

SMITH BEARING Yoke Style Standard Cam Followers
  • SMITH BEARING
  • Multiple product options available

    Yoke-style standard cam followers are constructed with materials and finishes designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. Crowned versions are used where tracks or cams may impart excessive thrust loading on bearing due to misalignment. The yoke roller design features an inner race made for shaft or clevis mounting. Stainless Steel models are made from 440 stainless steel for increased corrosion resistance.

    Multiple product options available

SMITH BEARING Stud Style Track Rollers
  • SMITH BEARING
  • Multiple product options available

    These stud-style track rollers are designed to handle applications with a combination of both radial and axial loads. They utilize special seals to help protect bearings in contaminated environments, as well as metal expansion plugs to close the back end of the lubrication reservoir. Flat rollers allow loads to ride against the outer diameter or bearing face. Flanged rollers are designed for side guiding, where the intended load can ride up against the flange. V-Groove rollers can be used on v-shaped tracks, where contaminants don't build up as easily as they do on flat, level tracks.

    Multiple product options available

80mm Roller Dia. Crowned Heavy Yoke Cam Follower
SMITH BEARING Yoke Style Metric Cam Followers
  • SMITH BEARING
  • Yoke-style metric cam followers feature an inner race made for shaft or clevis mounting. They feature 52100 steel construction and a crowned roller shape.

  • Item # 40PL64
  • Mfr. Model # MUTD-40-D
  • Cam Follower, Yoke, Roller Dia. (In.) 3.1496, Roller Dia. (mm) 80.00, Roller Width (In.) 1.1811, Roller Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More