Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cam Followers and Track Rollers

6 results found that include 39 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Track Roller Item
Roller Style
Roller Shape
Face Design
Roller Dia.
Roller Width
Bore Dia.
Stud Dia.
Stud Length
Stud Type
Roller Material
Static Load Capacity (Lb.)
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • SMITH BEARING
  • Multiple product options available

    These stud-style cam followers feature materials and finishes designed to help provide minimum friction. They are ideal for moderate loads and shock. Heavy stud type followers are for applications with high loads and heavy shock, and where deflection is low. Stainless Steel models offer increased corrosion resistance.

    Multiple product options available

  • DYNAROLL
  • Multiple product options available

    These miniature, motion-control rollers offer low-friction rolling motion for track and guide applications. They feature corrosion-resistant stainless steel ball bearings, which are permanently lubricated for smooth, ultra low-friction operation. Bearings are mounted on a stainless steel stud.

    Multiple product options available

1.8030" Roller Dia. V-Groove Stud Guide Wheel;Plain Fa
  • BISHOP-WISECARVER
  • Designed for dirty and severe environments. Contain permanently lubricated double-row angular contact ball bearings. 1-pc. stud incorporated design offers lower profile and greater rigidity. 52100 carbon steel construction with nylon retainer. Adjustment wrenches sold separately.

  • Item # 35FV74
  • Mfr. Model # SWSE3XA
  • Guide Wheel, Eccentric, Size 3, Bore Dia. (In.) 0.4724, Bore Dia. (mm) 12.00, 90 Degree Dual Vee Roller Type,...More

  • SMITH BEARING
  • Multiple product options available

    Yoke-style standard cam followers are constructed with materials and finishes designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. Crowned versions are used where tracks or cams may impart excessive thrust loading on bearing due to misalignment. The yoke roller design features an inner race made for shaft or clevis mounting. Stainless Steel models are made from 440 stainless steel for increased corrosion resistance.

    Multiple product options available

  • SMITH BEARING
  • Multiple product options available

    These stud-style track rollers are designed to handle applications with a combination of both radial and axial loads. They utilize special seals to help protect bearings in contaminated environments, as well as metal expansion plugs to close the back end of the lubrication reservoir. Flat rollers allow loads to ride against the outer diameter or bearing face. Flanged rollers are designed for side guiding, where the intended load can ride up against the flange. V-Groove rollers can be used on v-shaped tracks, where contaminants don't build up as easily as they do on flat, level tracks.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More