Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cam Followers and Track Rollers

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
High Temp Guide Wheel,Size 2
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 2 High Temp Guide Wheel,Size 2
  • Item # 4YRG5
  • Mfr. Model # W2SS227
  • High Temperature Guide Wheel, Size 2, Bore Dia 0.375 In, Bore Dia 9.525 mm, V Shaped Roller Type, Roller Dia...More

High Temp Guide Wheel,Size 0
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 0 High Temp Guide Wheel,Size 0
  • Item # 4YRG3
  • Mfr. Model # W0SS227
  • High Temperature Guide Wheel, Bore Dia 0.1575 In, Bore Dia 4.000 mm, V Shaped Roller Type, Roller Dia 0.584...More

Guide Wheel,Stud, Concentric,Size 2
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Concentric, Size 2 Guide Wheel,Stud, Concentric,Size 2
  • Item # 35FV71
  • Mfr. Model # SWSC2XA
  • Guide Wheel, Concentric, Size 2, Bore Dia. (In.) 0.3750, Bore Dia. (mm) 9.53, 90 Degree Dual Vee Roller Type,...More

Guide Wheel,Stud, Concentric,Size 3
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Concentric, Size 3 Guide Wheel,Stud, Concentric,Size 3
  • Item # 35FV73
  • Mfr. Model # SWSC3XA
  • Guide Wheel, Concentric, Size 3, Bore Dia. (In.) 0.4724, Bore Dia. (mm) 12.00, 90 Degree Dual Vee Roller...More

High Temp Guide Wheel,Size 4
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 4 High Temp Guide Wheel,Size 4
  • Item # 4YRG7
  • Mfr. Model # W4SS227
  • High Temperature Guide Wheel, Size 4, Bore Dia 0.5906 In, Bore Dia 15.00 mm, V Shaped Roller Type, Roller Dia...More

High Temp Guide Wheel,Size 3
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 3 High Temp Guide Wheel,Size 3
  • Item # 4YRG6
  • Mfr. Model # W3SS227
  • High Temperature Guide Wheel, Size 3, Bore Dia 0.4724 In, Bore Dia 12.00 mm, V Shaped Roller Type, Roller Dia...More

Washdown Guide Wheel,Size 3,Bore.4724 In
  • BISHOP-WISECARVER
  • Washdown Guide Wheel, Size 3, Bore.4724 In Washdown Guide Wheel,Size 3,Bore.4724 In
  • Item # 4YRG1
  • Mfr. Model # WDW3SSX
  • Washdown Guide Wheel, Size 3, Bore Dia 0.4724 In, Bore Dia 12.00 mm, V Shaped Roller Type, Roller Dia 1.803...More

Low Temp Guide Wheel,Size 2
  • BISHOP-WISECARVER
  • Low Temp Guide Wheel, Size 2 Low Temp Guide Wheel,Size 2
  • Item # 4YRG9
  • Mfr. Model # W2SS300
  • Low Temperature Guide Wheel, Size 2, Bore Dia 0.375 In, Bore Dia 9.525 mm, V Shaped Roller Type, Roller Dia...More

High Temp Guide Wheel,Size 1
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 1 High Temp Guide Wheel,Size 1
  • Item # 4YRG4
  • Mfr. Model # W1SS227
  • High Temperature Guide Wheel, Size 1, Bore Dia 0.1875 In, Bore Dia 4.762 mm, V Shaped Roller Type, Roller Dia...More

Low Temp Guide Wheel,Size 1
  • BISHOP-WISECARVER
  • Low Temp Guide Wheel, Size 1 Low Temp Guide Wheel,Size 1
  • Item # 4YRG8
  • Mfr. Model # W1SS300
  • Low Temperature Guide Wheel, Size 1, Bore Dia 0.1875 In, Bore Dia 4.762 mm, V Shaped Roller Type, Roller Dia...More

Guide Wheel,1.21 In Dia x 0.438 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 1.21 In Dia x 0.438 In W Guide Wheel,1.21 In Dia x 0.438 In W
  • Item # 2NDH2
  • Mfr. Model # SWIC2
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 1.210 In, Roller Dia 30.73 mm, Roller Width 0.43800...More

Guide Wheel,0.771 In Dia x 0.31 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 0.771 In Dia x 0.31 In W Guide Wheel,0.771 In Dia x 0.31 In W
  • Item # 2NCX1
  • Mfr. Model # SWIC1
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 0.771 In, Roller Dia 19.58 mm, Roller Width 0.3100 In,...More

Guide Wheel,2.36 In Dia x 0.75 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 2.36 In Dia x 0.75 In W Guide Wheel,2.36 In Dia x 0.75 In W
  • Item # 2NDH4
  • Mfr. Model # SWIC4
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 2.360 In, Roller Dia 59.94 mm, Roller Width 0.7500 In,...More

Guide Wheel,0.771 In Dia x 0.31 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 0.771 In Dia x 0.31 In W Guide Wheel,0.771 In Dia x 0.31 In W
  • Item # 2NDH5
  • Mfr. Model # SWIE1
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 0.771 In, Roller Dia 19.58 mm, Roller Width 0.3100 In,...More

Guide Wheel,2.36 In Dia x 0.75 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 2.36 In Dia x 0.75 In W Guide Wheel,2.36 In Dia x 0.75 In W
  • Item # 2NDH8
  • Mfr. Model # SWIE4
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 2.360 In, Roller Dia 59.94 mm, Roller Width 0.750 In,...More

Washdown Guide Wheel,Size 2,Bore.375 In
  • BISHOP-WISECARVER
  • Washdown Guide Wheel, Size 2, Bore.375 In Washdown Guide Wheel,Size 2,Bore.375 In
  • Item # 4YRF9
  • Mfr. Model # WDW2SSX
  • Washdown Guide Wheel, Size 2, Bore Dia 0.375 In, Bore Dia 9.525 mm, V Shaped Roller Type, Roller Dia 1.210...More

Guide Wheel,Stud, Eccentric,Size 1
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Eccentric, Size 1 Guide Wheel,Stud, Eccentric,Size 1
  • Item # 35FV70
  • Mfr. Model # SWSE1A
  • Guide Wheel, Eccentric, Size 1, Bore Dia. (In.) 0.1875, Bore Dia. (mm) 4.76, 90 Degree Dual Vee Roller Type,...More

Low Temp Guide Wheel,Size 3
  • BISHOP-WISECARVER
  • Low Temp Guide Wheel, Size 3 Low Temp Guide Wheel,Size 3
  • Item # 4YRH1
  • Mfr. Model # W3SS300
  • Low Temperature Guide Wheel, Size 3, Bore Dia 0.4724 In, Bore Dia 12.00 mm, V Shaped Roller Type, Roller Dia...More

Guide Wheel,Stud, Eccentric,Size 2
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Eccentric, Size 2 Guide Wheel,Stud, Eccentric,Size 2
  • Item # 35FV72
  • Mfr. Model # SWSE2XA
  • Guide Wheel, Eccentric, Size 2, Bore Dia. (In.) 0.3750, Bore Dia. (mm) 9.53, 90 Degree Dual Vee Roller Type,...More

Low Temp Guide Wheel,Size 4
  • BISHOP-WISECARVER
  • Low Temp Guide Wheel, Size 4 Low Temp Guide Wheel,Size 4
  • Item # 4YRH2
  • Mfr. Model # W4SS300
  • Low Temperature Guide Wheel, Size 4, Bore Dia 0.5906 In, Bore Dia 15.00 mm, V Shaped Roller Type, Roller Dia...More

Guide Wheel,Stud, Eccentric,Size 3
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Eccentric, Size 3 Guide Wheel,Stud, Eccentric,Size 3
  • Item # 35FV74
  • Mfr. Model # SWSE3XA
  • Guide Wheel, Eccentric, Size 3, Bore Dia. (In.) 0.4724, Bore Dia. (mm) 12.00, 90 Degree Dual Vee Roller Type,...More

Guide Wheel,Stud, Concentric,Size 1
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Concentric, Size 1 Guide Wheel,Stud, Concentric,Size 1
  • Item # 35FV69
  • Mfr. Model # SWSC1A
  • Guide Wheel, Concentric, Size 1, Bore Dia. (In.) 0.1875, Bore Dia. (mm) 4.76, 90 Degree Dual Vee Roller Type,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More