Skip Content

Caliper Accessories

42 results found that include 42 products

Find sturdy caliper accessories from Grainger, including center gage and depth attachments. To use your calipers to help measure the depth of grooves and bores, use a depth attachment, which slides onto the end of the caliper beam and is locked into place with a screw. Also find center gage attachments here. Shop Grainger when you need durable caliper accessories.Close

Filter Results By

Viewing as

List
  • Depth Attachment for 6,8 In Calipers
    Depth Attachment for 6,8 In Calipers
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YND1
    • Mfr. Model # 2YND1
    • Depth Gage Attachment, For Use With 6 In and 8 In Dial and 150mm Digital Calipers, Includes Ground Base and...More

  • USB Input Tool,35 In L
    USB Input Tool,35 In L
    • MITUTOYO
    • Item # 3VYZ1
    • Mfr. Model # 264-016-10
    • USB Input Tool, Length 35 In, For Use With Mitutoyo Digimatic Tools w/SPC Output

  • Center Attachment For 6,8 In Calipers
    Center Attachment For 6,8 In Calipers
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YNC8
    • Mfr. Model # 2YNC8
    • Center Gage Attachment, For Use With 6 In and 8 In Dial And Vernier Calipers

  • Caliper SPC Cable,60 In,RS232
    Caliper SPC Cable,60 In,RS232
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5RCD9
    • Mfr. Model # 5RCD9
    • Caliper RS232 SPC Cable, Length (In.) 60, For Use With Nos. 2ZA59, 2ZA60, 2ZA61, 2ZNC7 Westward Calipers

  • Depth Attachment for 4,6,8 In. Calipers
    Depth Attachment for 4,6,8 In. Calipers
    • MITUTOYO
    • Item # 4LA50
    • Mfr. Model # 050083-10
    • Depth Attachment, For Use With 4 In., 6 In., 8 In./100mm, 150mm, and 200mm Dial, Vernier, and Digital...More

  • Center Attachment for 4,6,8 In Calipers
    Center Attachment for 4,6,8 In Calipers
    • MITUTOYO
    • Item # 4LA48
    • Mfr. Model # 050001
    • Caliper Center Gage Attachment, For 4, 6 and 8 Inch Dial, Vernier, and Digital Calipers

  • Depth Attachment for 6 and 9 In Calipers
    Depth Attachment for 6 and 9 In Calipers
    • STARRETT
    • Item # 2ZUG5
    • Mfr. Model # PT22431
    • Depth Attachment, For Use With 6 In/150mm and 9 In/225mm Dial Calipers, Includes Ground Base and Base Locking...More

  • Center Gage Attachment for 12In Calipers
    Center Gage Attachment for 12In Calipers
    • MITUTOYO
    • Item # 4LA49
    • Mfr. Model # 050018
    • Caliper Center Gage Attachment, For 12 Inch Dial, Vernier, and Digital Calipers

  • Depth Attachment for 12In/300mm Calipers
    Depth Attachment for 12In/300mm Calipers
    • MITUTOYO
    • Item # 4LA51
    • Mfr. Model # 050085-10
    • Caliper Depth Attachment Base, For 12 Inch and 300 Millimeter Dial, Vernier, and Digital Calipers

  • Ball Point,0.177"
    Ball Point,0.177"
    • INSIZE
    • Item # 409G73
    • Mfr. Model # 7391-T8
    • Ball Point, 0.177 In.

  • Ball Point,0.098"
    Ball Point,0.098"
    • INSIZE
    • Item # 409G69
    • Mfr. Model # 7391-T4
    • Ball Point, 0.098 In.

  • Test Stand
    Test Stand
    • INSIZE
    • Item # 409G86
    • Mfr. Model # ISF-MT1K
    • Test Stand

  • Ball Point,0.197"
    Ball Point,0.197"
    • INSIZE
    • Item # 409G74
    • Mfr. Model # 7391-T9
    • Ball Point, 0.197 In.

  • Ball Point,0.118"
    Ball Point,0.118"
    • INSIZE
    • Item # 409G70
    • Mfr. Model # 7391-T5
    • Ball Point, 0.118 In.

  • Test Stand
    Test Stand
    • INSIZE
    • Item # 409V91
    • Mfr. Model # ISR-S400-STAND
    • Test Stand

  • Multifunctional Flat Points
    Multifunctional Flat Points
    • INSIZE
    • Item # 409G75
    • Mfr. Model # 7392-T1
    • Multifunctional Flat Points

  • Flat Shoulder Points
    Flat Shoulder Points
    • INSIZE
    • Item # 409N78
    • Mfr. Model # 1125-T103
    • Flat Shoulder Points, For Use With 1127 Series, Package Quantity 1

  • Ball Point,0.138"
    Ball Point,0.138"
    • INSIZE
    • Item # 409G71
    • Mfr. Model # 7391-T6
    • Ball Point, 0.138 In.

  • Ball Point,0.236"
    Ball Point,0.236"
    • INSIZE
    • Item # 409G67
    • Mfr. Model # 7391-T10
    • Ball Point, 0.236 In.

  • Multifunctional Point, 60 deg.
    Multifunctional Point, 60 deg.
    • INSIZE
    • Item # 409G81
    • Mfr. Model # 7392-T7
    • Multifunctional Point, 60 Degrees

  • Multifunctional Spherical Points
    Multifunctional Spherical Points
    • INSIZE
    • Item # 409G76
    • Mfr. Model # 7392-T2
    • Multifunctional Spherical Points

  • Depth Stop For Calipers
    Depth Stop For Calipers
    • INSIZE
    • Item # 409N69
    • Mfr. Model # 6143
    • Depth Stop For Calipers, For Use With One Pairs, 1124, 1526, 1520, 1176, 1178, 1120, 1121, 1187, 1185 Series,...More

  • Point Sleeves
    Point Sleeves
    • INSIZE
    • Item # 409N79
    • Mfr. Model # 1125-T104
    • Point Sleeves, For Use With 1128 Series, Package Quantity 1

  • Multifunctional Point, 55 deg.
    Multifunctional Point, 55 deg.
    • INSIZE
    • Item # 409G83
    • Mfr. Model # 7392-T9
    • Multifunctional Point, 55 Degrees

  • Ball Point,0.157"
    Ball Point,0.157"
    • INSIZE
    • Item # 409G72
    • Mfr. Model # 7391-T7
    • Ball Point, 0.157 In.

  • Ball Point,0.079"
    Ball Point,0.079"
    • INSIZE
    • Item # 409G68
    • Mfr. Model # 7391-T3
    • Ball Point, 0.079 In.

  • Round Shoulder Points
    Round Shoulder Points
    • INSIZE
    • Item # 409N77
    • Mfr. Model # 1125-T102
    • Round Shoulder Points, For Use With 1126 Series, Package Quantity 1

  • Multifunctional Disk Points
    Multifunctional Disk Points
    • INSIZE
    • Item # 409G78
    • Mfr. Model # 7392-T4
    • Multifunctional Disk Points

  • Multifunctional Knife Edge Point,60 deg.
    Multifunctional Knife Edge Point,60 deg.
    • INSIZE
    • Item # 409G80
    • Mfr. Model # 7392-T6
    • Multifunctional Knife Edge Point, 60 Degrees

  • Multifunctional Point Knife Edge,55 deg.
    Multifunctional Point Knife Edge,55 deg.
    • INSIZE
    • Item # 409G82
    • Mfr. Model # 7392-T8
    • Multifunctional Knife Edge Point,55 Degree

  • Conical Points
    Conical Points
    • INSIZE
    • Item # 409N76
    • Mfr. Model # 1125-T101-1
    • Conical Points, For Use With 1125 Series, Package Quantity 1

  • Multifunctional Spline Points
    Multifunctional Spline Points
    • INSIZE
    • Item # 409G77
    • Mfr. Model # 7392-T3
    • Multifunctional Spline Points

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More