Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Calibration Weights

6 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Calibration Weight Set,1 to 2000g,15Pces
  • OHAUS
  • Calibration Weight Set, 1 to 2000g, 15Pces Calibration Weight Set
  • Item # 36D328
  • Mfr. Model # 80850116
  • Calibration Weight Set, Measurement Type Metric, Material Stainless Steel, Class 6, Includes Box, (14)...More

Precision Weight Set,Metric,100g to 1mg
  • TROEMNER
  • Precision Weight Set, Metric, 100g to 1mg Precision Weight Set
  • Item # 9L264
  • Mfr. Model # 7228-4
  • Precision Weight Set, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 100g to 1mg, Material...More

Calibration Weight Set,SS,1kg to 1g
  • RICE LAKE
  • Calibration Weight Set, SS, 1kg to 1g Calibration Weight Set
  • Item # 15F156
  • Mfr. Model # 12518
  • Calibration Weight Set, Weight Style Cylinder, Nominal Mass 1kg to 1g , Material Stainless Steel, Class F,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More