Skip Content

CALBRITE

529 products found

Filter Results By

Product Categories

Viewing as

List
  • Beam Clamp, 1/4" Nominal Conduit/Pipe/Threaded Rod, 1-5/32" Jaw Opening, 1 EA

    Brand
    CALBRITE
    Item #
    36HX91
    Mfr. Model #
    S60200BC00
    Beam Clamp, 1/4" Nominal Conduit/Pipe/Threaded Rod,&#x
    Web Price $20.90 / each
  • 316 Stainless Steel U-Bolt with Polished Brite Finish, For Pipe Size: 2", Overall Length: 4-1/8", 1E

    Brand
    CALBRITE
    Item #
    36LM69
    Mfr. Model #
    S62000UB00
    316 Stainless Steel U-Bolt with Polished Brite Finish, For&
    Web Price $21.50 / each
  • One Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX48
    Mfr. Model #
    S610001S00
    One Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stain
    Web Price $4.70 / each
  • 3/4"-10 Hex Nut, Plain Finish, 316 Stainless Steel, Right Hand, ASME B18.2.2, EA1

    Brand
    CALBRITE
    Item #
    36LM47
    Mfr. Model #
    S60700HN00
    3/4"-10 Hex Nut, Plain Finish, 316 Stainless Steel,&#x
    Web Price $4.90 / each
  • 316 Stainless Steel Four Hole Angle Bracket, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX75
    Mfr. Model #
    S600004B00
    316 Stainless Steel Four Hole Angle Bracket, Polished Brite
    Web Price $41.40 / each
  • Two Hole Conduit Strap, 2-1/2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX68
    Mfr. Model #
    S625002S00
    Two Hole Conduit Strap, 2-1/2" Nominal Conduit/Pipe,&#
    Web Price $20.25 / each
  • Stainless Steel Electrical Box Cover, Box Type: Square, Number of Gangs: 2, 4-1/2" Width

    Brand
    CALBRITE
    Item #
    36LM19
    Mfr. Model #
    S607BLPLTD
    Stainless Steel Electrical Box Cover, Box Type: Square,
    Web Price $46.90 / each
  • EMT 304 Stainless Steel Conduit, Trade Size: 3/4", Nominal Length: 10 ft.

    Brand
    CALBRITE
    Item #
    36LM38
    Mfr. Model #
    S10710CT00
    EMT 304 Stainless Steel Conduit, Trade Size: 3/4"
    Web Price $99.50 / each
  • 316 Stainless Steel Square Washer, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX99
    Mfr. Model #
    S60300SW00
    316 Stainless Steel Square Washer, Polished Brite Finish
    Web Price $6.65 / each
  • One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX47
    Mfr. Model #
    S607001S00
    One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe,
    Web Price $2.78 / each
  • Beam Clamp, 3/8" Nominal Conduit/Pipe/Threaded Rod, 1-1/2" Jaw Opening, 1 EA

    Brand
    CALBRITE
    Item #
    36HX92
    Mfr. Model #
    S60300BC00
    Beam Clamp, 3/8" Nominal Conduit/Pipe/Threaded Rod,&#x
    Web Price $48.60 / each
  • One Hole Conduit Strap, 1/2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX56
    Mfr. Model #
    S205001S00
    One Hole Conduit Strap, 1/2" Nominal Conduit/Pipe,
    Web Price $3.45 / each
  • 316 Stainless Steel Conduit Strut Clamp, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX86
    Mfr. Model #
    S62000SC00
    316 Stainless Steel Conduit Strut Clamp, Polished Brite Fin
    Web Price $13.60 / each
  • Two Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX64
    Mfr. Model #
    S610002S00
    Two Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stain
    Web Price $3.50 / each
  • 316 Stainless Steel Spring Nut, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX94
    Mfr. Model #
    S60000CN11
    316 Stainless Steel Spring Nut, Polished Brite Finish
    Web Price $5.95 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Stainless Steel

    Brand
    CALBRITE
    Item #
    38AX91
    Mfr. Model #
    S60700FD00
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Stainless Steel
    Web Price $192.00 / each
  • One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX57
    Mfr. Model #
    S207001S00
    One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe,
    Web Price $4.25 / each
  • Stainless Steel Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 2-7/8" Width

    Brand
    CALBRITE
    Item #
    36LM18
    Mfr. Model #
    S607BLPLTS
    Stainless Steel Electrical Box Cover, Box Type: Square,
    Web Price $36.00 / each
  • 1/2" EMT Compression Connector, 1-5/8" Overall Length

    Brand
    CALBRITE
    Item #
    36LK48
    Mfr. Model #
    S20500MC00
    1/2" EMT Compression Connector, 1-5/8" Overall Le
    Web Price $76.00 / each
  • 316 Stainless Steel Conduit Strut Clamp, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX81
    Mfr. Model #
    S60500SC00
    316 Stainless Steel Conduit Strut Clamp, Polished Brite Fin
    Web Price $6.20 / each
  • 1/4"-20 Hex Nut, Plain Finish, 316 Stainless Steel, Right Hand, ASME B18.2.2, EA1

    Brand
    CALBRITE
    Item #
    36LM43
    Mfr. Model #
    S60200HN00
    1/4"-20 Hex Nut, Plain Finish, 316 Stainless Steel,&#x
    Web Price $0.50 / each
  • Two Hole Conduit Strap, 2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX67
    Mfr. Model #
    S620002S00
    Two Hole Conduit Strap, 2" Nominal Conduit/Pipe, Stain
    Web Price $15.95 / each
  • Connector, 316 Stainless Steel, 1/2" Conduit Size, 1/2" NPT Size

    Brand
    CALBRITE
    Item #
    36LK34
    Mfr. Model #
    S60500FCS0
    Connector, 316 Stainless Steel, 1/2" Conduit Size, 1&#
    Web Price $49.50 / each
  • Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft

    Brand
    CALBRITE
    Item #
    40KG10
    Mfr. Model #
    S60500CTFX
    Flex Conduit,1/2 in.,0.610 in. ID,25 ft
    Web Price $306.00 / each
  • 1/2" Threaded IMC, Rigid Locknut, 1-15/64" Overall Length

    Brand
    CALBRITE
    Item #
    36LL03
    Mfr. Model #
    S60500LN00
    1/2" Threaded IMC, Rigid Locknut, 1-15/64" Overal
    Web Price $21.45 / each
  • Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX62
    Mfr. Model #
    S605002S00
    Two Hole Conduit Strap, 1/2" Nominal Conduit/Pipe,
    Web Price $3.20 / each
  • 316 Stainless Steel Spring Nut, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX96
    Mfr. Model #
    S60000CN41
    316 Stainless Steel Spring Nut, Polished Brite Finish
    Web Price $7.75 / each
  • 1/2" Threaded IMC, Rigid Box Connector, 1-3/64" Overall Length

    Brand
    CALBRITE
    Item #
    36LK05
    Mfr. Model #
    S60500CH00
    1/2" Threaded IMC, Rigid Box Connector, 1-3/64"&#
    Web Price $79.75 / each
  • 316 Stainless Steel Spring Nut, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX95
    Mfr. Model #
    S60000CN31
    316 Stainless Steel Spring Nut, Polished Brite Finish
    Web Price $6.45 / each
  • 316 Stainless Steel Two Hole Angle Bracket, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX73
    Mfr. Model #
    S600002B00
    316 Stainless Steel Two Hole Angle Bracket, Polished Brite&
    Web Price $22.90 / each
  • One Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stainless Steel, 1 EA

    Brand
    CALBRITE
    Item #
    36HX58
    Mfr. Model #
    S210001S00
    One Hole Conduit Strap, 1" Nominal Conduit/Pipe, Stain
    Web Price $6.35 / each
  • 304 Stainless Steel Post Base, Polished Brite Finish

    Brand
    CALBRITE
    Item #
    36HX71
    Mfr. Model #
    S45800PB00
    304 Stainless Steel Post Base, Polished Brite Finish
    Web Price $134.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More