Skip Content

CADCO

42 results found that include 42 products

Filter Results By

Viewing as

List
  • 17-3/4" x 24-1/2" x 9-1/4" Countertop G
    17-3/4" x 24-1/2" x 9-1/4" Countertop G
    • CADCO
    • Item # 11U514
    • Mfr. Model # CG-10
    • Griddle, Countertop, Heat Setting 175 - 450 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • 14" x 11-1/2" x 3" 1500 Watts Table Ran
    14" x 11-1/2" x 3" 1500 Watts Table Ran
    • CADCO
    • Item # 4ZY87
    • Mfr. Model # KR-S2
    • Table Range, 1500 Watts, Solid Element Type, 1 Number of Elements, Boiling Temp. Each Element, 11 1/2 x 3 x...More

    • Category : Table Ranges and Hot Plates
  • 16-1/2" x 15-1/2" x 4-1/2" 2000 Watts&#
    16-1/2" x 15-1/2" x 4-1/2" 2000 Watts&#
    • CADCO
    • Item # 11U506
    • Mfr. Model # LKR-220
    • Hot Plate, Watts 2000, BtuH 6824, Element Type Cast Iron, Number of Elements 1, Heating Elements 9 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 12" x 17-3/4" x 3-1/2" 1650 Watts Doubl
    12" x 17-3/4" x 3-1/2" 1650 Watts Doubl
    • CADCO
    • Item # 38F841
    • Mfr. Model # BRC-D1N
    • Double Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 5-1/2...More

    • Category : Table Ranges and Hot Plates
  • 22-3/4" x 13-1/2" x 4-1/2" 3000 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 3000 Watts&#
    • CADCO
    • Item # 11U512
    • Mfr. Model # CDR-2TFB
    • Hot Plate, Watts 3000, BtuH 10236, Element Type Tubular, Number of Elements 2, Heating Elements 8 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 22-3/4" x 13-1/2" x 4-1/2" 1800 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 1800 Watts&#
    • CADCO
    • Item # 11U513
    • Mfr. Model # CDR-2CFB
    • Hot Plate, Watts 1800, BtuH 6142, Element Type Cast Iron, Number of Elements 2, Heating Elements 7-1/2 In....More

    • Category : Table Ranges and Hot Plates
  • 12" x 12" x 3-1/2" 1100 Watts Single Ho
    12" x 12" x 3-1/2" 1100 Watts Single Ho
    • CADCO
    • Item # 38F840
    • Mfr. Model # BRC-S1N
    • Single Hot Plate, Watts 1100, BtuH 3924, Element Type Tubular, Number of Elements 1, Heating Elements 5-1/2...More

    • Category : Table Ranges and Hot Plates
  • 12-1/2" x 29" x 5-1/2" Portable Griddle
    12-1/2" x 29" x 5-1/2" Portable Griddle
    • CADCO
    • Item # 11U515
    • Mfr. Model # PCG-10C
    • Griddle, Portable, Heat Setting 175 - 400 degrees F, Voltage 120, 12.5 Amps, 1500 Watts, NEMA 5-15P Plug,...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • 12-1/4" x 14" x 4-1/8" 1500 Watts Hot&#
    12-1/4" x 14" x 4-1/8" 1500 Watts Hot&#
    • CADCO
    • Item # 11U510
    • Mfr. Model # CSR-3T
    • Hot Plate, Watts 1500, BtuH 5118, Element Type Tubular, Number of Elements 1, Heating Elements 8 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 12-1/4" x 21-1/4" x 4-1/4" 1650 Watts&#
    12-1/4" x 21-1/4" x 4-1/4" 1650 Watts&#
    • CADCO
    • Item # 11U509
    • Mfr. Model # CDR-1T
    • Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 6 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 19-1/4" x 11" x 2-1/2" 650/1000 Watts&#
    19-1/4" x 11" x 2-1/2" 650/1000 Watts&#
    • CADCO
    • Item # 4ZY89
    • Mfr. Model # DKR-S2
    • Table Range, 650/1000 Watts, Solid Element Type, 2 Number of Elements, Boiling Temp. Each Element, 11 X 19...More

    • Category : Table Ranges and Hot Plates
  • 12-1/4" x 14" x 4-1/8" 1100 Watts Hot&#
    12-1/4" x 14" x 4-1/8" 1100 Watts Hot&#
    • CADCO
    • Item # 11U508
    • Mfr. Model # CSR-1T
    • Hot Plate, Watts 1100, BtuH 3753, Element Type Tubular, Number of Elements 1, Heating Elements 6 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 21-1/2" x 19" x 15-3/4" Quarter Size Co
    21-1/2" x 19" x 15-3/4" Quarter Size Co
    • CADCO
    • Item # 11U480
    • Mfr. Model # OV-003
    • Convection Oven, Quarter Size, Cooking Chamber Size H x W x D 9 x 14-1/8 x 11-1/4, Holding Capacity 3 Quarter...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • 23-3/4" x 23-5/8" x 15-3/4" Half Size&#
    23-3/4" x 23-5/8" x 15-3/4" Half Size&#
    • CADCO
    • Item # 11U481
    • Mfr. Model # OV-013
    • Convection Oven, Half Size, Cooking Chamber Size H x W x D 9 x 18-3/4 x 13-3/4, Holding Capacity 3 Half Size...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • Buffet Cart,Hot/Cold,Cherry,Stainless ST
    Buffet Cart,Hot/Cold,Cherry,Stainless ST
    • CADCO
    • Item # 19YU82
    • Mfr. Model # CBC-HC-L5
    • Buffet Cart, Hot/Cold, External Dimensions W x D x H 55-1/2 In. x 28-3/4 In. x 49 In., Internal Cabinet...More

    • Category : Meal Delivery Carts
  • 13-1/2" x 8" x 9" 4-Slot Consistent Slice&#x
    13-1/2" x 8" x 9" 4-Slot Consistent Slice&#x
    • CADCO
    • Item # 11U519
    • Mfr. Model # CTW-4M
    • Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 10, Depth 8 In., Width 13-1/2 In., Height 9...More

    • Category : Toasters
  • Pizza Heat Plate,Full Size
    Pizza Heat Plate,Full Size
    • CADCO
    • Item # 11U492
    • Mfr. Model # CAP-F
    • Pizza Plate, Full Size, For Use With Cadco Half Size Convection Ovens

    • Category : Parts
  • 23-3/4" x 23-5/8" x 19" Half Size Conve
    23-3/4" x 23-5/8" x 19" Half Size Conve
    • CADCO
    • Item # 11U482
    • Mfr. Model # OV-023
    • Convection Oven, Half Size, Cooking Chamber Size H x W x D 11-3/4 x 18-3/4 x 13-3/4, Holding Capacity 4 Half...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • Buffet Server,w/ Rolltop Lids,4 Pans
    Buffet Server,w/ Rolltop Lids,4 Pans
    • CADCO
    • Item # 11U499
    • Mfr. Model # WTBS-4RT
    • Buffet Server, Jumbo, External Dimensions W x D x H 46 x 15-1/4 x 13-1/4, Compartment Dimensions W x D x H...More

    • Category : Food Stations
  • Chef Cart,Mobile,w/ Range and Warmer
    Chef Cart,Mobile,w/ Range and Warmer
    • CADCO
    • Item # 11U495
    • Mfr. Model # CBC-PHR
    • Chefs Cart, Mobile, Depth 26 In., Height 49-1/2 In., Material Stainless Steel, Voltage 120, Phase 1, Caster...More

    • Category : Food Stations
  • Oven Basket,Quarter Size
    Oven Basket,Quarter Size
    • CADCO
    • Item # 11U487
    • Mfr. Model # COB-Q
    • Oven Basket, Quarter Size, For Use With Cadco Quarter Size Convection Ovens

    • Category : Parts
  • Buffet Cart,Hot,Cherry,Stainless Steel
    Buffet Cart,Hot,Cherry,Stainless Steel
    • CADCO
    • Item # 19YU83
    • Mfr. Model # CBC-HHH-L5
    • Buffet Cart, Hot, External Dimensions W x D x H 55-1/2 In. x 28-3/4 In. x 49 In., Internal Cabinet Dimensions...More

    • Category : Meal Delivery Carts
  • 23-3/4" x 23-5/8" x 15-3/4" Half Size&#
    23-3/4" x 23-5/8" x 15-3/4" Half Size&#
    • CADCO
    • Item # 11U520
    • Mfr. Model # OV-013SS
    • Convection Oven, Half Size, Cooking Chamber Size H x W x D 9 x 18-3/4 x 13-3/4, Holding Capacity 3 Half Size...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • 32" x 31-1/2" x 20" Full Size Convection
    32" x 31-1/2" x 20" Full Size Convection
    • CADCO
    • Item # 11U485
    • Mfr. Model # XAF-183
    • Convection Oven, Full Size, Cooking Chamber Size H x W x D 10 x 27-1/4 x 18-3/4, Holding Capacity 3 Full Size...More

    • Category : Ovens, Griddles, and Sandwich Presses
  • Buffet Server,w/Rolltop Lids,Multi-Level
    Buffet Server,w/Rolltop Lids,Multi-Level
    • CADCO
    • Item # 11U501
    • Mfr. Model # CMLB-24RT
    • Buffet Server, Multi-Level, External Dimensions W x D x H 23-1/4 x 15-1/4 x 26, Compartment Dimensions W x D...More

    • Category : Food Stations
  • 18-3/4" x 15-1/4" x 3" 300 Watt Warming
    18-3/4" x 15-1/4" x 3" 300 Watt Warming
    • CADCO
    • Item # 11U503
    • Mfr. Model # WT-5S
    • Warming Shelf, Small Size, Voltage 120, Watts 300, Amps 2.5, Operating Temp. Range 155 to 205 degrees F,...More

    • Category : Warming Shelves and Trays
  • Oven Basket
    Oven Baskets
    • CADCO
    • Item # 11U488
    • Mfr. Model # COB-H
    • Oven Basket, Half Size, For Use With Cadco Half Size Convection Ovens

    • Category : Bakeware and Roast Pans
  • 120V, 1400 Watt Hot Plate
    120V, 1400 Watt Hot Plate
    • CADCO
    • Item # 11U507
    • Mfr. Model # BIR-1C
    • Hot Plate, Watts 1400, BtuH 4777, Element Type Induction, Number of Elements 1, Heating Elements 10-1/4 In....More

    • Category : Induction Ranges
  • 22-3/4" x 13-1/2" x 4-1/2" 1650 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 1650 Watts&#
    • CADCO
    • Item # 11U511
    • Mfr. Model # CDR-1TFB
    • Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 6 In. dia.,...More

    • Category : Table Ranges and Hot Plates
  • 15-1/2" x 8" x 9" 4-Slot Consistent Slice&#x
    15-1/2" x 8" x 9" 4-Slot Consistent Slice&#x
    • CADCO
    • Item # 11U518
    • Mfr. Model # CBF-4M
    • Buffet Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 14.5, Depth 8 In., Width 15-1/2 In.,...More

    • Category : Toasters
  • Buffet Server,w/ Rolltop Lids,2 Pans
    Buffet Server,w/ Rolltop Lids,2 Pans
    • CADCO
    • Item # 11U498
    • Mfr. Model # WTBS-2RT
    • Buffet Server, Double, External Dimensions W x D x H 26 x 15-1/4 x 13-1/4, Compartment Dimensions W x D x H...More

    • Category : Food Stations
  • 23-3/4" x 24" x 19" Half Size Pizza Con
    23-3/4" x 24" x 19" Half Size Pizza Con
    • CADCO
    • Item # 11U521
    • Mfr. Model # OV-023P
    • Pizza Convection Oven, Half Size, Cooking Chamber Size H x W x D 11-3/4 x 18-3/4 x 13-3/4, Holding Capacity 4...More

    • Category : Ovens, Griddles, and Sandwich Presses
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More