Skip Content

Cables and Cable Locks

73 results found that include 73 products

Trust Grainger to offer a variety of heavy-duty cables and cable locks that can help prevent theft and vandalism in the shop, on the jobsite or in the parking lot. Pick up adjustable locking cables that can protect construction equipment from theft and unauthorized use and keep trailers, generators, power tools and ladders securely locked. Help keep work tools, equipment and trailer loads secure with heavy-duty cable and durable cable locks from Grainger.Close

Filter Results By

Branch Availability
Key Type
Item
High Security
Body Material
Cable Length
Cable Dia.
Cable Finish
Indoor/Outdoor
Body Height
Body Width
Shackle Type
Brand
Price
Shop By

Viewing as

List
  • Cable,6 Ft
    Cable,6 Ft
    • MASTER LOCK
    • Item # 6JD72
    • Mfr. Model # 78DPF
    • Security Cable, Length 6 ft., Diameter 3/8 In., Material Braided Steel

  • Steel Cable,6 ft. L,5/16" W
    Steel Cable,6 ft. L,5/16" W
    • ABUS
    • Item # 19YM77
    • Mfr. Model # 00066
    • Security Cable, Length 6 ft., Diameter 5/16 In., Material Braided Steel, Finish Protective Coating, Features...More

  • Braided Steel Cable Lock, 6 ft. x 3/8"
    Braided Steel Cable Lock, 6 ft. x 3/8"
    • MASTER LOCK
    • Item # 3UU68
    • Mfr. Model # 8413KA
    • Cable Lock, Cable Dia. 3/8 In., Cable Length 6 ft., Body Material Braided Steel, Key Type Alike

  • Steel Chain Lock with Keyway Cover, 3 ft. x 3/8&q
    Steel Chain Lock with Keyway Cover, 3 ft. x 3/8&q
    • MASTER LOCK
    • Item # 2RUH1
    • Mfr. Model # 8291DPS
    • Chain Lock with Keyway Cover, Cable Dia. 3/8 In., Cable Length 3 ft., For Use With -, Body Material Steel,...More

  • Braided Steel Integrated Resettable Lock and Cable, 5 ft.&#
    Braided Steel Integrated Resettable Lock and Cable, 5 ft.&#
    • MASTER LOCK
    • Item # 6JD75
    • Mfr. Model # 8119DPF
    • Integrated Resettable Lock and Cable, Cable Dia. 3/8 In., Cable Length 5 ft., Body Material Braided Steel,...More

  • Coiled Security Cable,6 ft.
    Coiled Security Cable,6 ft.
    • ABUS
    • Item # 14Z335
    • Mfr. Model # 1850/185 COILED CABLE
    • Coiled Security Cable, Length 6 Ft., Diameter 5/16 In., Material Vinyl Coated Steel, Finish Vinyl

  • Braided Steel Integrated Lock and Cable, 5 ft. x 3
    Braided Steel Integrated Lock and Cable, 5 ft. x 3
    • MASTER LOCK
    • Item # 3NY54
    • Mfr. Model # 8413DPF
    • Integrated Lock and Cable, Cable Dia. 3/8 In., Cable Length 6 ft., Body Material Braided Steel, Key Type...More

  • Braided Steel Integrated Lock and Cable, 6 ft. x 3
    Braided Steel Integrated Lock and Cable, 6 ft. x 3
    • MASTER LOCK
    • Item # 6JD76
    • Mfr. Model # 8154DPF
    • Integrated Lock and Cable, Cable Dia. 3/8 In., Cable Length 6 ft., For Use With -, Body Material Braided...More

  • Non-Coiled Security Cable,3/8 In.
    Non-Coiled Security Cable,3/8 In.
    • ABUS
    • Item # 14Z346
    • Mfr. Model # 10/500 NON-COILED CABLE
    • Security Cable, Length 16-1/2 ft., Diameter 3/8 In., Material Vinyl Coated Steel, Finish Vinyl

  • Security Cable,3/8",15 ft.,Woven Steel
    Security Cable,3/8",15 ft.,Woven Steel
    • MASTER LOCK
    • Item # 38W815
    • Mfr. Model # 72DPF
    • Security Cable, Length 15 ft., Diameter 3/8 In., Material Vinyl Coated Braided Steel, Finish Vinyl, Features...More

  • Non-Coiled Security Cable,3/8 In.
    Non-Coiled Security Cable,3/8 In.
    • ABUS
    • Item # 14Z347
    • Mfr. Model # 10/1000 NON-COILED CABLE
    • Security Cable, Length 33-4/5 ft., Diameter 3/8 In., Material Vinyl Coated Steel, Finish Vinyl

  • Security Chain,2 ft. L x 1/2" dia.
    Security Chain,2 ft. L x 1/2" dia.
    • ABUS
    • Item # 3PCE5
    • Mfr. Model # 8KS Chain & Sleeve 2'
    • Security Chain, Length 2 ft., Diameter 5/16 In., Material Steel Alloy, Finish Yellow Zinc

  • Non-Coiled Security Cable,5/16 In.
    Non-Coiled Security Cable,5/16 In.
    • ABUS
    • Item # 14Z343
    • Mfr. Model # 8/200 NON-COILED CABLE
    • Security Cable, Length 6-1/2 ft., Diameter 5/16 In., Material Vinyl Coated Steel, Finish Vinyl

  • Cabinet Lock Kit x 1/4", Black, Black
    Cabinet Lock Kit x 1/4", Black, Black
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8MWL7
    • Mfr. Model # NPRL151BKR
    • Cabinet Lock Kit, Cable Dia. 1/4 In., Cable Length 5-1/2 In., Body Color Black, Cable Color Black, For Use...More

  • Cabinet Lock Kit x 1/4", White, White
    Cabinet Lock Kit x 1/4", White, White
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9WYH3
    • Mfr. Model # NPRL151WHR
    • Cabinet Lock Kit, Cable Dia. 1/4 In., Cable Length 5-1/2 In., Body Color White, Cable Color White, For Use...More

  • Braided Steel Steel Cable with Padlock, 6' x 5/32
    Braided Steel Steel Cable with Padlock, 6' x 5/32
    • ABUS
    • Item # 19YM76
    • Mfr. Model # 00089
    • Steel Cable with Padlock, Cable Dia. 5/32 In., Includes (2) Keys, Body Material Braided Steel, Key Type...More

  • Security Chain, L 2 Ft,W 1/3 In
    Security Chain, L 2 Ft,W 1/3 In
    • ABUS
    • Item # 3PCE4
    • Mfr. Model # 6KS Chain & Sleeve 2'
    • Security Chain, Length 2 ft., Diameter 1/4 In., Material Steel Alloy, Finish Yellow Zinc

  • Steel Cable,6 ft.L,1/4 in.W
    Steel Cable,6 ft.L,1/4 in.W
    • ABUS
    • Item # 19YM78
    • Mfr. Model # 00086
    • Security Cable, Length 6 ft., Diameter 1/4 In., Material Braided Steel, Finish Protective Coating, Features...More

  • Security Chain, L 2 Ft,W 5/9 In
    Security Chain, L 2 Ft,W 5/9 In
    • ABUS
    • Item # 3PCE6
    • Mfr. Model # 10KS Chain & Sleeve 2'
    • Security Chain, Length 2 ft., Diameter 3/8 In., Material Steel Alloy, Finish Yellow Zinc

  • Security Chain, L 10 Ft,W 1/2 In
    Security Chain, L 10 Ft,W 1/2 In
    • ABUS
    • Item # 3PCF5
    • Mfr. Model # 8KS Chain & Sleeve 10'
    • Security Chain, Length 10 ft., Diameter 5/16 In., Material Steel Alloy, Finish Yellow Zinc

  • Steel Mobile Lock x 31/64", Black
    Steel Mobile Lock x 31/64", Black
    • CITADEL
    • Item # 55RZ98
    • Mfr. Model # 00327
    • Mobile Lock, Cable Dia. 31/64 In., Cable Length 70-59/64 In., Body Color Black, Cable Color Black, Cut...More

  • Braided Steel Integrated Lock and Cable, 6 ft. x 5
    Braided Steel Integrated Lock and Cable, 6 ft. x 5
    • MASTER LOCK
    • Item # 4EZN6
    • Mfr. Model # 8127TRI
    • Integrated Lock and Cable, Cable Dia. 5/16 In., Body Material Braided Steel, Key Type Alike, Uses Bicycles,...More

  • Steel Laptop Lock, Clicksafe, 5' x 13/64"
    Steel Laptop Lock, Clicksafe, 5' x 13/64"
    • KENSINGTON
    • Item # 6NWD3
    • Mfr. Model # K64637WW
    • Laptop Lock, Clicksafe, Cable Dia. 13/64 In., For Use With Laptops, Includes 2 Keys, Body Material Steel, Key...More

  • Security Chain, L 10 Ft,W 1/3 In
    Security Chain, L 10 Ft,W 1/3 In
    • ABUS
    • Item # 3PCF4
    • Mfr. Model # 6KS Chain & Sleeve 10'
    • Security Chain, Length 10 ft., Diameter 1/4 In., Material Steel Alloy, Finish Yellow Zinc

  • Security Cable,Self Coiling,6 ft.,Steel
    Security Cable,Self Coiling,6 ft.,Steel
    • MASTER LOCK
    • Item # 38W814
    • Mfr. Model # 65D
    • Security Cable, Length 6 ft., Diameter 1/4 In., Material Vinyl Coated Braided Steel, Finish Vinyl, Features...More

  • Security Chain,Square,L 2 Ft,W 5/8 In
    Security Chain,Square,L 2 Ft,W 5/8 In
    • ABUS
    • Item # 3PCF3
    • Mfr. Model # 14KS Chain & Sleeve 2'
    • Security Chain, Length 2 ft., Diameter 9/16 In., Material Steel Alloy, Finish Yellow Zinc

  • Steel Integrated Lock and Cable, 6 ft. x 5/8"
    Steel Integrated Lock and Cable, 6 ft. x 5/8"
    • MASTER LOCK
    • Item # 6JD77
    • Mfr. Model # 8155DCC
    • Integrated Lock and Cable, Cable Dia. 5/8 In., Cable Length 6 ft., Body Material Steel, Key Type Different,...More

  • Galvanized Steel Desktop & Peripherals Locking Kit, 8'
    Galvanized Steel Desktop & Peripherals Locking Kit, 8'
    • KENSINGTON
    • Item # 6NWD1
    • Mfr. Model # K64615US
    • Desktop & Peripherals Locking Kit, For Use With Desktop Computers, Includes Cable, Lock, Anchor...More

  • Cabinet Lock Kit x 1/4", Beige, Beige
    Cabinet Lock Kit x 1/4", Beige, Beige
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9CK74
    • Mfr. Model # NPRL151IVR
    • Cabinet Lock Kit, Cable Dia. 1/4 In., Cable Length 5-1/2 In., Body Color Beige, Cable Color Beige, For Use...More

  • Steel Mobile Lock x 31/64", Black
    Steel Mobile Lock x 31/64", Black
    • CITADEL
    • Item # 55TA04
    • Mfr. Model # 00332
    • Mobile Lock, Cable Dia. 31/64 In., Cable Length 31-29/64 In., Body Color Black, Cable Color Black, Cut...More

  • Steel Mobile Lock x 13/32", Black
    Steel Mobile Lock x 13/32", Black
    • CITADEL
    • Item # 55RZ96
    • Mfr. Model # 00325
    • Mobile Lock, Cable Dia. 13/32 In., Cable Length 70-59/64 In., Body Color Black, Cable Color Black, Cut...More

  • Steel Cable and Lock x 25/64", Black
    Steel Cable and Lock x 25/64", Black
    • ABUS
    • Item # 55TA07
    • Mfr. Model # 65937
    • Cable and Lock, Cable Dia. 25/64 In., Cable Length 48 In., Body Color Black, Cable Color Black, Cut Resistant...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More