Skip Content

Cable Reels

9 results found that include 25 products

Filter Results By

Viewing as

List Table
  • Retractable Grounding Wire Reels
    • Multiple product options available

      Durable, high-performance reels ensure safe and effective wire management.

      Multiple product options available

  • Spring Return Hose Reel
    • COXREELS
    • Multiple product options available

      Coxreel spring return hose reels are commonly paired with fuel reels and used in combustible environment for grounding purposes.

      Multiple product options available

  • 50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 9-13/32 In., Overall Length 9-19/64 In., Overall Width 3 In., Duty Rating Heavy Duty

    • Item # 440G06
    • Mfr. Model # 440G06
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels...More

  • 50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 8-39/64 In., Overall Length 7-29/32 In., Overall Width 4-7/64 In., Duty Rating General Duty

    • Item # 440G03
    • Mfr. Model # 440G03
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated Yes, Drive Type - Hose Reels...More

  • 20 ft. Retractable Grounding Wire Reel, Silver, Cable Coate
    20 ft. Retractable Grounding Wire Reel, Silver, Cable Coate
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Stainless Steel Finish - Hose Reels, Locking Latch, Silver Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 6-7/64 In., Overall Length 6-45/64 In., Overall Width 2-13/32 In., Duty Rating General Duty

    • Item # 440G04
    • Mfr. Model # 440G04
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels...More

  • 50 ft. Retractable Grounding Wire Reel, Silver, Cable Coate
    50 ft. Retractable Grounding Wire Reel, Silver, Cable Coate
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Stainless Steel Finish - Hose Reels, Locking Latch, Silver Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 8-45/64 In., Overall Length 9-19/64 In., Overall Width 2-13/32 In., Duty Rating General Duty

    • Item # 440G05
    • Mfr. Model # 440G05
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels...More

  • 20 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    20 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 6-7/64 In., Overall Length 6-45/64 In., Overall Width 2-13/32 In., Duty Rating General Duty

    • Item # 440G09
    • Mfr. Model # 440G09
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels...More

  • 50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    50 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 9-13/32 In., Overall Length 9-19/64 In., Overall Width 3 In., Duty Rating General Duty

    • Item # 440G07
    • Mfr. Model # 440G07
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 50 ft., Cable Coated No, Drive Type - Hose Reels...More

  • 20 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    20 ft. Retractable Grounding Wire Reel, Green, Cable Coated
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Floor, Wall, Ceiling Mounting, Overall Height 6-51/64 In., Overall Length 6-45/64 In., Overall Width 3 In., Duty Rating General Duty

    • Item # 440G08
    • Mfr. Model # 440G08
    • Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft., Cable Coated No, Drive Type - Hose Reels...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More