Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cable Protectors

7 results found that include 61 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • 1 Channel Cable Protectors

    1 Channel Cable Protectors
  • Multiple product options available

    A protector safeguards your cable in low traffic areas in offices and homes. Its tapered covers reduce tripping hazards and protect cords and cables from light traffic. These protectors are for single channel use.

    Multiple product options available

  • 3 Channel Cable Protectors

    3 Channel Cable Protectors
  • Multiple product options available

    Protect, organize, and hide valuable cords and cables located in walkways or work areas. The three channel protector is used for multiple cable applications. These protectors can be split, but are supplied unslit.

    Multiple product options available

  • 2 Channel Cable Protectors

    2 Channel Cable Protectors
  • Multiple product options available

    Two channel protector is ideal for most multiple cable applications. Protecting, managing, and labeling wires and cables is important for keeping your job site safe and organized. These protectors can be split, but are supplied unslit.

    Multiple product options available

1-Channel, Silver, 6 ft. x 1-1/2"H, Max. Cable Di
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-Channel, Silver, 6 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"

    1-Channel, Silver, 6 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 6 ft., Width 9-1/8 In., Cable Protector Height 1-1/2 In., Channel Width 2-1/2 In., Load Capacity 10,000 lb.

  • Item # 2GWL9
  • Mfr. Model # LHCR-72
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 6 ft.,...More

1-Channel, Black and Yellow, 120 ft.H, Max. Cable Dia.:
Cable Protector, 1-Channel, Silver, 3 ft. x 1-1/2"H,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cable Protector, 1-Channel, Silver, 3 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"

    Cable Protector, 1-Channel, Silver, 3 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 3 ft., Width 9-1/8 In., Cable Protector Height 1-1/2 In., Channel Width 2-1/2 In., Load Capacity 10,000 lb.

  • Item # 2GWL7
  • Mfr. Model # LHCR-36
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 3 ft.,...More

1-Channel, Silver, 4 ft. x 1-1/2"H, Max. Cable Di
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-Channel, Silver, 4 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"

    1-Channel, Silver, 4 ft. x 1-1/2"H, Max. Cable Dia.: 1-1/4"
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 4 ft., Width 9-1/8 In., Cable Protector Height 1-1/2 In., Channel Width 2-1/2 In., Load Capacity 10,000 lb.

  • Item # 2GWL8
  • Mfr. Model # LHCR-48
  • Cable Ramp, Material Aluminum, Number of Channels 1, Color Silver, Max. Cable Dia. 1-1/4 In., Length 4 ft.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More