Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cable & Hose Carrier Systems

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Mounting Brkt,Med,,OW3.66In / 93mm
  • IGUS
  • Mounting Brkt, Med, , OW3.66In / 93mm Mounting Brkt,Med,,OW3.66In / 93mm
  • Item # 6KGH0
  • Mfr. Model # 2070-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In / 77mm, Cavity...More

Mounting Brkt,Med,,OW2.87In / 73mm
  • IGUS
  • Mounting Brkt, Med, , OW2.87In / 73mm Mounting Brkt,Med,,OW2.87In / 73mm
  • Item # 6KGG9
  • Mfr. Model # 2050-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In / 57mm, Cavity...More

Mounting Brkt,Med,,OW2.13In / 54mm
  • IGUS
  • Mounting Brkt, Med, , OW2.13In / 54mm Mounting Brkt,Med,,OW2.13In / 54mm
  • Item # 6KGG8
  • Mfr. Model # 2030-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In / 38mm, Cavity...More

Cable Carrier,Med,Open,OW3.66In / 93mm
  • IGUS
  • Cable Carrier, Med, Open, OW3.66In / 93mm Cable Carrier,Med,Open,OW3.66In / 93mm
  • Item # 6JHF0
  • Mfr. Model # 250-07-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Mounting Brkt,Med,,OW4.57In / 116mm
  • IGUS
  • Mounting Brkt, Med, , OW4.57In / 116mm Mounting Brkt,Med,,OW4.57In / 116mm
  • Item # 6KGL5
  • Mfr. Model # 2610-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In / 100mm, Cavity...More

Mounting Brkt,Med,,OW2.60In / 66mm
  • IGUS
  • Mounting Brkt, Med, , OW2.60In / 66mm Mounting Brkt,Med,,OW2.60In / 66mm
  • Item # 6KGL3
  • Mfr. Model # 2605-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.60 In / 66mm, Cavity Width 1.97 In / 50mm, Cavity...More

Cable Carrier,Med,Open,OW3.66In / 93mm
  • IGUS
  • Cable Carrier, Med, Open, OW3.66In / 93mm Cable Carrier,Med,Open,OW3.66In / 93mm
  • Item # 6JHF1
  • Mfr. Model # 250-07-125-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Cable Carrier,Med,Open,OW4.69In / 119mm
  • IGUS
  • Cable Carrier, Med, Open, OW4.69In / 119mm Cable Carrier,Med,Open,OW4.69In / 119mm
  • Item # 6JHF2
  • Mfr. Model # 250-10-055-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In /...More

Mounting Brkt,Med,,OW3.58In / 91mm
  • IGUS
  • Mounting Brkt, Med, , OW3.58In / 91mm Mounting Brkt,Med,,OW3.58In / 91mm
  • Item # 6KGL4
  • Mfr. Model # 2607-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 3.58 In / 91mm, Cavity Width 2.95 In / 75mm, Cavity...More

Cable Carrier,Med,Tube,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Tube, OW2.13In / 54mm Cable Carrier,Med,Tube,OW2.13In / 54mm
  • Item # 6KGF3
  • Mfr. Model # 2480-03-125-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Med,Open,OW4.69In / 119mm
  • IGUS
  • Cable Carrier, Med, Open, OW4.69In / 119mm Cable Carrier,Med,Open,OW4.69In / 119mm
  • Item # 6JHF4
  • Mfr. Model # 250-10-125-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In /...More

Cable Carrier,Med,Open,OW3.66In / 93mm
  • IGUS
  • Cable Carrier, Med, Open, OW3.66In / 93mm Cable Carrier,Med,Open,OW3.66In / 93mm
  • Item # 6JHE9
  • Mfr. Model # 250-07-055-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Cable Carrier,Med,Tube,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Tube, OW2.13In / 54mm Cable Carrier,Med,Tube,OW2.13In / 54mm
  • Item # 6KGF2
  • Mfr. Model # 2480-03-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Med,Open,OW4.69In / 119mm
  • IGUS
  • Cable Carrier, Med, Open, OW4.69In / 119mm Cable Carrier,Med,Open,OW4.69In / 119mm
  • Item # 6JHF3
  • Mfr. Model # 250-10-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In /...More

Mounting Bracket,W5.24In,for 4NGC1
Mounting Bracket,W5.91In,for 4NGC2
Uniflex(TM),Open,Nylon,Width 147mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 147mm, 1FT Uniflex(TM),Open,Nylon,Width 147mm,1FT
  • Item # 2ATZ2
  • Mfr. Model # 0455.030.130.0951
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 5.79" / 147mm, 5.12" /...More

Wire,Robotrax 3D,Round,W0.07In,L16Ft
Uniflex(TM),Open,Nylon,Width 120mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 120mm, 1FT Uniflex(TM),Open,Nylon,Width 120mm,1FT
  • Item # 2ATY9
  • Mfr. Model # 0455.030.103.0951
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 4.72" / 120mm, 4.06" /...More

Uniflex(TM),Open,Nylon,Width 147mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 147mm, 1FT Uniflex(TM),Open,Nylon,Width 147mm,1FT
  • Item # 2ATZ3
  • Mfr. Model # 0455.030.130.1251
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 5.79" / 147mm, 5.12" /...More

Uniflex(TM),Open,Nylon,Width 120mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 120mm, 1FT Uniflex(TM),Open,Nylon,Width 120mm,1FT
  • Item # 2ATZ1
  • Mfr. Model # 0455.030.103.1251
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 4.72" / 120mm, 4.06" /...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More