Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Style
Frame Stay
Outside Width
Cavity Width
Cavity Height
Link to Link Pitch
Loop Length
Loop Height
Height
Length
Bend Radius
Brand
Price
Shop By

Cable & Hose Carrier Systems

365 Results Found that Include 365 Products

Results per page:  16 | 32 | 48
Mtg Bracket,Microtrack(TM),Width 23mm
  • KABELSCHLEPP
  • Mtg Bracket, Microtrack(TM), Width 23mm Mtg Bracket,Microtrack(TM),Width 23mm
  • Item # 2ATE7
  • Mfr. Model # 0180.15 MB2
  • Mounting Bracket Set, Microtrack(TM) Mini Nylon, Style Open, Outside Width 0.91" / 23mm, 0.59" / 15mm Cavity...More

Microtrack(TM),Open,Nylon,Width 23mm,1Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 23mm, 1Ft Microtrack(TM),Open,Nylon,Width 23mm,1Ft
  • Item # 2AAP9
  • Mfr. Model # 0180.15.0281
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 0.91" / 23mm, 0.59" / 15mm Cavity...More

Uniflex(TM),Open,Nylon,Width 60mm,5Ft
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 60mm, 5Ft Uniflex(TM),Open,Nylon,Width 60mm,5Ft
  • Item # 2ATD9
  • Mfr. Model # 0250.030.050.0385
  • Cable and Hose Carrier, Uniflex(TM) Mini, Style Open, Outside Width 2.36" / 60mm, 1.97" / 50mm Cavity Width,...More

Conduflex(R),Flexible Steel, W 92mm,1Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 92mm, 1Ft Conduflex(R),Flexible Steel, W 92mm,1Ft
  • Item # 2ARL5
  • Mfr. Model # CF 085-2001
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 3.62" / 92mm, 2.87" / 73mm...More

Conduflex(R),Flexible Steel,W 62mmW,5Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 62mmW, 5Ft Conduflex(R),Flexible Steel,W 62mmW,5Ft
  • Item # 2ARZ2
  • Mfr. Model # CF 055-0655
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 2.44" / 62mm, 1.77" / 45mm...More

Microtrack(TM),Open,Nylon,Width 16mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 16mm, 5Ft Microtrack(TM),Open,Nylon,Width 16mm,5Ft
  • Item # 2ACB2
  • Mfr. Model # 0130.10.0285
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 0.63" / 16mm, 0.39" / 10mm Cavity...More

Uniflex(TM),Open,Nylon,Width 227mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 227mm, 1FT Uniflex(TM),Open,Nylon,Width 227mm,1FT
  • Item # 2ATZ6
  • Mfr. Model # 0665.030.200.200-2v1
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 8.94" / 227mm, 7.87" /...More

Varitrak MC,Open,Nylon/Alum,W4.67In,L5Ft
  • KABELSCHLEPP
  • Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft Varitrak MC,Open,Nylon/Alum,W4.67In,L5Ft
  • Item # 4NGJ6
  • Mfr. Model # MC0475-4.00-RS-1305
  • Cable and Hose Carrier, Varitrak MC Nylon/Alum, Style Open, Frame Stay Twist In Twist Out Alum Bar, Outside...More

Mtg Bracket Set,Open,Nylon,95mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Open, Nylon, 95mm Mtg Bracket Set,Open,Nylon,95mm
  • Item # 2ATN9
  • Mfr. Model # M0950 MB4
  • Cable and Hose Carrier Mounting brackets, Varitrak Fiber Reinforced Nylon, Style Open, Link to Link Pitch...More

Varitrak(R),NylonTube,Width 244mm,5 Ft
  • KABELSCHLEPP
  • Varitrak(R), NylonTube, Width 244mm, 5 Ft Varitrak(R),NylonTube,Width 244mm,5 Ft
  • Item # 2ARV6
  • Mfr. Model # MT1250.199.RDD.2605
  • Cable and Hose Carrier, Varitrak(R)Nylon Modular, Style Tube, Frame Stay Nylon Lid Fully Enclosed, Outside...More

Mtg Bracket,Microtrack(TM),Width 30mm
  • KABELSCHLEPP
  • Mtg Bracket, Microtrack(TM), Width 30mm Mtg Bracket,Microtrack(TM),Width 30mm
  • Item # 2ATY4
  • Mfr. Model # 0180.30 MB2
  • Mounting Bracket Set, Microtrack(TM) Mini Nylon, Style Open, Outside Width 1.5" / 38mm, 1.18" / 30mm Cavity...More

Mtg Bracket Set,Uniflex(TM),Width 95mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Uniflex(TM), Width 95mm Mtg Bracket Set,Uniflex(TM),Width 95mm
  • Item # 2ARP5
  • Mfr. Model # 0455.078 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Tube, Outside Width 3.74" / 95mm, 3.07" /...More

Microtrack(TM),Open,Nylon,Width 38mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 38mm, 5Ft Microtrack(TM),Open,Nylon,Width 38mm,5Ft
  • Item # 2ATD7
  • Mfr. Model # 0180.30.0285
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.5" / 38mm, 1.18" / 30mm Cavity...More

Mtg Bracket Set,Uniflex(TM),Width 120mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Uniflex(TM), Width 120mm Mtg Bracket Set,Uniflex(TM),Width 120mm
  • Item # 2ARP6
  • Mfr. Model # 0455.103 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Tube, Outside Width 4.72" / 120mm, 4.06" /...More

Mtg Bracket Set,Uniflex(TM),Width 147mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Uniflex(TM), Width 147mm Mtg Bracket Set,Uniflex(TM),Width 147mm
  • Item # 2ARP7
  • Mfr. Model # 0455.130 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Tube, Outside Width 5.79" / 147mm, 5.12" /...More

Uniflex(TM),Open,Nylon,Width 95mm,5FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 95mm, 5FT Uniflex(TM),Open,Nylon,Width 95mm,5FT
  • Item # 1UCX1
  • Mfr. Model # 0455.030.078.1255
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 3.74" / 95mm, 3.07" /...More

Mtg Bracket Set,Uniflex(TM),Width 121mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Uniflex(TM), Width 121mm Mtg Bracket Set,Uniflex(TM),Width 121mm
  • Item # 2ARP8
  • Mfr. Model # 0555.100 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Tube, Outside Width 4.76" / 121mm, 3.94" /...More

Microtrack(TM),Open,Nylon,Width 26mm,1Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 26mm, 1Ft Microtrack(TM),Open,Nylon,Width 26mm,1Ft
  • Item # 2AAP7
  • Mfr. Model # 0130.20.0281
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.02" / 26mm, 0.79" / 20mm Cavity...More

Microtrack(TM),Open,Nylon,Width 26mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 26mm, 5Ft Microtrack(TM),Open,Nylon,Width 26mm,5Ft
  • Item # 2ACB4
  • Mfr. Model # 0130.20.0285
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.02" / 26mm, 0.79" / 20mm Cavity...More

Microtrack(TM),Open,Nylon,Width 46mm,1Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 46mm, 1Ft Microtrack(TM),Open,Nylon,Width 46mm,1Ft
  • Item # 2AAP8
  • Mfr. Model # 0130.40.0201
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.81" / 46mm, 1.57" / 40mm Cavity...More

Conduflex(R),Flexible Steel, W 125mm,5Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 125mm, 5Ft Conduflex(R),Flexible Steel, W 125mm,5Ft
  • Item # 2ATT8
  • Mfr. Model # CF 115-3005
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 4.92" / 125mm, 4.01" / 102mm...More

Uniflex(TM),Open,Nylon,Width 121mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 121mm, 1FT Uniflex(TM),Open,Nylon,Width 121mm,1FT
  • Item # 2ATE8
  • Mfr. Model # 0555.030.100.1251
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 4.76" / 121mm, 3.94" /...More

Uniflex(TM),Open,Nylon,Width 252mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 252mm, 1FT Uniflex(TM),Open,Nylon,Width 252mm,1FT
  • Item # 2ATZ8
  • Mfr. Model # 0665.030.225.200-3v1
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 9.92" / 252mm, 8.86" /...More

Mtg Bracket Set,Uniflex(TM),Width 171mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Uniflex(TM), Width 171mm Mtg Bracket Set,Uniflex(TM),Width 171mm
  • Item # 2ATH9
  • Mfr. Model # 0555.150 MB2
  • Mounting Bracket Set, Uniflex(TM) Fiber Reinforced Nylon, Style Tube, Outside Width 6.73" / 171mm, 5.91" /...More

Microtrack(TM),Open,Nylon,Width 46mm,5Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 46mm, 5Ft Microtrack(TM),Open,Nylon,Width 46mm,5Ft
  • Item # 2ACB5
  • Mfr. Model # 0130.40.0205
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.81" / 46mm, 1.57" / 40mm Cavity...More

Conduflex(R),Flexible Steel, W 190mm,5Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 190mm, 5Ft Conduflex(R),Flexible Steel, W 190mm,5Ft
  • Item # 2ATT9
  • Mfr. Model # CF 175-1855
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 7.48" / 190mm, 6.38" / 162mm...More

Uniflex(TM),Open,Nylon,Width 171mm,1FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 171mm, 1FT Uniflex(TM),Open,Nylon,Width 171mm,1FT
  • Item # 2ATF4
  • Mfr. Model # 0555.030.150.160-1v1
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 6.73" / 171mm, 5.91" /...More

Microtrack(TM),Open,Nylon,Width 38mm,1Ft
  • KABELSCHLEPP
  • Microtrack(TM), Open, Nylon, Width 38mm, 1Ft Microtrack(TM),Open,Nylon,Width 38mm,1Ft
  • Item # 2AAR3
  • Mfr. Model # 0180.30.0371
  • Cable and Hose Carrier, Microtrack(TM) Mini, Style Open, Outside Width 1.5" / 38mm, 1.18" / 30mm Cavity...More

Mtg Bracket Set,Flexible Steel,226mm
  • KABELSCHLEPP
  • Mtg Bracket Set, Flexible Steel, 226mm Mtg Bracket Set,Flexible Steel,226mm
  • Item # 2ATU7
  • Mfr. Model # CF175 CF MB2
  • Mounting Bracket Set, Conduflex(R) Flexible Steel, Style Cross Flange, Outside Width 8.9" / 226mm, 6.38" /...More

Uniflex(TM),Open,Nylon,Width 252mm,5FT
  • KABELSCHLEPP
  • Uniflex(TM), Open, Nylon, Width 252mm, 5FT Uniflex(TM),Open,Nylon,Width 252mm,5FT
  • Item # 2ARN4
  • Mfr. Model # 0665.030.225.140-3v5
  • Cable and Hose Carrier, Uniflex(TM) Fiber Reinforced Nylon, Style Open, Outside Width 9.92" / 252mm, 8.86" /...More

Uniflex(TM),Tube,Nylon,Width 121mm,5Ft
  • KABELSCHLEPP
  • Uniflex(TM), Tube, Nylon, Width 121mm, 5Ft Uniflex(TM),Tube,Nylon,Width 121mm,5Ft
  • Item # 2AUA8
  • Mfr. Model # 0555.060.100.1605
  • Cable and Hose Carrier, Uniflex(TM) Reinforced Nylon, Style Tube, Outside Width 4.76" / 121mm, 3.94" / 100mm...More

Conduflex(R),Flexible Steel, W 62mm,1Ft
  • KABELSCHLEPP
  • Conduflex(R), Flexible Steel, W 62mm, 1Ft Conduflex(R),Flexible Steel, W 62mm,1Ft
  • Item # 2ARK9
  • Mfr. Model # CF 055-0651
  • Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 2.44" / 62mm, 1.77" / 45mm...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More