Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cable and Wire Organizers

14 results found that include 14 products

Filter Results By

Branch Availability
Item
Size
Color
For Use With
Description/Special Features
Includes
Brand
Price
Shop By

Viewing as

List Table
  • Cable and Wire Organizer, Red/Black, 4"
    Cable and Wire Organizer, Red/Black, 4"
    • GARDNER BENDER
    • Cable and Wire Organizer, Size 4 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights, Description/Special Features T Carrying Handle,Large Hanghole,Easy Release Trigger,Stainless Steel Hinge, Large Securing Teeth Design, 4 In. Bundle Diameter, Holds Up To 150 lbs

    • Item # 5YNJ9
    • Mfr. Model # CWT4RR20
    • Cable and Wire Organizer, Size 4 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

  • Cable and Wire Organizer, Red/Black, 2"
    Cable and Wire Organizer, Red/Black, 2"
    • GARDNER BENDER
    • Cable and Wire Organizer, Size 2 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights, Description/Special Features T Carrying Handle,Large Hanghole,Easy Release Trigger,Stainless Steel Hinge, Large Securing Teeth Design, 2 In. Bundle, Holds Up To 50 lbs

    • Item # 5NPN0
    • Mfr. Model # CWT2RR25
    • Cable and Wire Organizer, Size 2 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

  • Cable and Wire Organizer, Red/Black, 3"
    Cable and Wire Organizer, Red/Black, 3"
    • GARDNER BENDER
    • Cable and Wire Organizer, Size 3 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights, Description/Special Features T Carrying Handle,Large Hanghole,Easy Release Trigger,Stainless Steel Hinge, Large Securing Teeth Design, 3 In. Bundle Diameter, Holds Up To 100 lbs

    • Item # 5NPN1
    • Mfr. Model # CWT3RR25
    • Cable and Wire Organizer, Size 3 In., Color Red/Black, For Use With Cables, Cords, Chargers, Lights,...More

  • Strap, Red, 1-1/2"
    Strap, Red, 1-1/2"
    • EZ-WRAP
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Hook-and-Loop Strap, Includes Grommet

    • Item # 48GR82
    • Mfr. Model # EZWRAPNGSTORS
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Hook-and-Loop Strap, Includes...More

  • Strap, Red, 1-1/2"
    Strap, Red, 1-1/2"
    • EZ-WRAP
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Hook-and-Loop Strap, Includes Grommet

    • Item # 48GR81
    • Mfr. Model # EZWRAPNGSTORL
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Hook-and-Loop Strap, Includes...More

  • Cable and Wire Organizer, Yellow, 3-7/8"D x 12-5/
    Cable and Wire Organizer, Yellow, 3-7/8"D x 12-5/
    • CORDPRO
    • Cable and Wire Organizer, Size 3-7/8 In.D x 12-5/8 In. Dia., Color Yellow, For Use With Cables, Cords, Chargers, Lights, Description/Special Features Cord Capacities 100 Ft- 16/3 or 14/3, 50 Ft- 12/3, 25 Ft- 30 Amp RV Power Cord and 50 Ft- 1/4 In. Air Hose

    • Item # 3AEP7
    • Mfr. Model # CP-100
    • Cable and Wire Organizer, Size 3-7/8 In.D x 12-5/8 In. Dia., Color Yellow, For Use With Cables, Cords,...More

  • Strap with Handle, Red, 1-1/2"
    Strap with Handle, Red, 1-1/2"
    • EZ-WRAP
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Cable Management System with Adjustable Strap

    • Item # 48GR76
    • Mfr. Model # EZWRANGOSYS
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Cable Management System with...More

  • Cable and Wire Organizer, Red, 1/4"
    Cable and Wire Organizer, Red, 1/4"
    • GARDNER BENDER
    • Cable and Wire Organizer, Size 1/4 In., Color Red, For Use With Cables, Cords, Chargers, Lights, Description/Special Features Polycarbonate

    • Item # 25D168
    • Mfr. Model # CW-T1RR50
    • Cable and Wire Organizer, Size 1/4 In., Color Red, For Use With Cables, Cords, Chargers, Lights,...More

  • Cable and Wire Organizer, Black w/Green and Yellow Ins
    Cable and Wire Organizer, Black w/Green and Yellow Ins
    • PANDUIT
    • Cable and Wire Organizer, Size 2 In., Color Black w/Green and Yellow Inserts, For Use With Cables, Cords, Chargers, Lights, Includes Jacket Cover with Hook-and-Loop Fastener and Two Inserts

    • Item # 2RLH4
    • Mfr. Model # CBOT24K
    • Cable and Wire Organizer, Size 2 In., Color Black w/Green and Yellow Inserts, For Use With Cables, Cords,...More

  • Strap with Handle, Red, 1-1/2"
    Strap with Handle, Red, 1-1/2"
    • EZ-WRAP
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Removable Handle, Adjustable Strap

    • Item # 48GR79
    • Mfr. Model # EZWRAPNGOSYSVP
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Removable Handle, Adjustable Strap

  • Strap with Handle, Red, 1-1/2"
    Strap with Handle, Red, 1-1/2"
    • EZ-WRAP
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Removable Handle, Adjustable Strap, Includes (2) Straps

    • Item # 48GR80
    • Mfr. Model # EZWRAPNSTORSYS
    • Strap with Handle, Size 1-1/2 In., Color Red, Description/Special Features Removable Handle, Adjustable...More

  • Cable and Wire Organizer, Yellow, 4-1/2"D x 15-5/
    Cable and Wire Organizer, Yellow, 4-1/2"D x 15-5/
    • CORDPRO
    • Cable and Wire Organizer, Size 4-1/2 In.D x 15-5/8 In. Dia., Color Yellow, For Use With Cables, Cords, Chargers, Lights, Description/Special Features Cord Capacities 150 Ft- 12/3, 100 Ft- 10/3, 100 Ft- 1/4 In. Air Hose, 70 Ft- 3/8 In. Air Hose, 50 Ft- 1/2 In. Air Hose and 50 Ft- 30 Amp Shore Power Cord

    • Item # 3AEP8
    • Mfr. Model # CP-XL
    • Cable and Wire Organizer, Size 4-1/2 In.D x 15-5/8 In. Dia., Color Yellow, For Use With Cables, Cords,...More

  • Strap, Red, 1-1/2"
    Strap, Red, 1-1/2"
    • EZ-WRAP
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Strap with Grommet

    • Item # 48GR78
    • Mfr. Model # EZWRAPNGO
    • Strap, Size 1-1/2 In., Color Red, Description/Special Features Adjustable Strap with Grommet

  • Handle, Black, 1"
    Handle, Black, 1"
    • EZ-WRAP
    • Handle, Size 1 In., Color Black

    • Item # 48GR77
    • Mfr. Model # EZWRAPNGOHANDLE
    • Handle, Size 1 In., Color Black

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More