Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Capacity
Overall Length
For Use With
Brand
Price
Shop By
Ratings

Cable and Wire Crimping Tools

26 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
9-3/4"L Insulated Crimper, 22 to 10 AWG
  • KLEIN TOOLS
  • 9-3/4"L Insulated Crimper, 22 to 10 AWG Insulated Crimper
  • Item # 1N041
  • Mfr. Model # 1005-INS
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

Insulated Crimper, 1/16 AWG
  • TM

    Grainger Choice

  • Insulated Crimper, 1/16 AWG Insulated Crimper
  • Item # 3XDY1
  • Mfr. Model # 3XDY1
  • Insulated Crimper, Capacity 1/16 AWG, For Use With 16 In. Dia. Seven-Strand Stainless Steel Wire and Crimps,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

12-7/8"L Crimper w/Die, 22 to 6 AWG
  • GREENLEE
  • 12-7/8"L Crimper w/Die, 22 to 6 AWG Crimper w/Die
  • Item # 21TX86
  • Mfr. Model # K2-1BGL
  • Crimper w/Die, Capacity 22 to 6 AWG, Overall Length 12-7/8 In., For Use With Crimping Non-Insulated...More

22-1/2"L Crimper - Indent Style, 8 to 4/0 AW
10"L Ratcheting Crimper, RG6, RG6 Quad, RJ45, CAT5E, C
  • GREENLEE COMMUNICATIONS
  • 10"L Ratcheting Crimper, RG6, RG6 Quad, RJ45, CAT5E, CAT6 Ratcheting Crimper
  • Item # 3AEW6
  • Mfr. Model # 8045
  • Ratcheting Crimper, Capacity RG6, RG6 Quad, RJ45, CAT5E, CAT6, Overall Length 10 In., For Use With CATV F...More

8"L Insulated Crimper
  • BUCHANAN
  • 8"L Insulated Crimper 8"L Insulated Crimper
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

10"L Dieless Crimper, 26 to 16 AWG
  • 3M
  • 10"L Dieless Crimper, 26 to 16 AWG Dieless Crimper
  • Item # 4DYX1
  • Mfr. Model # E9BM
  • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

9"L Ratcheting Crimper, 22 to 10 AWG
  • KLEIN TOOLS
  • 9"L Ratcheting Crimper, 22 to 10 AWG Ratcheting Crimper
  • Item # 2DFE3
  • Mfr. Model # T1715
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Insulated Terminals, Cuts No,...More

6-1/4"L Dieless Crimper
  • KLEIN TOOLS
  • 6-1/4"L Dieless Crimper Dieless Crimper
  • Item # 6HJU5
  • Mfr. Model # VDV211-063
  • Dieless Crimper, Overall Length 6-1/4 In., Cuts No, Strips No, Adjustable No, Handle Type Steel with PP...More

6-7/8"L Compression Crimp Tool, F-Type, RG-59, RG-6, R
9-7/8"L Snagless Cable Crimper, RJ45, Cat6, Cat5e, Cat
  • TM

    Grainger Choice

  • WESTWARD
  • 9-7/8"L Snagless Cable Crimper, RJ45, Cat6, Cat5e, Cat5 9-7/8"L Snagless Cable Crimper, RJ45, Cat6, Cat5e, Cat5
  • Item # 13H874
  • Mfr. Model # 13H874
  • Snagless Cable Crimper, Capacity RJ45, Cat6, Cat5e, Cat5, Overall Length 9-7/8 In., For Use With RJ45...More

7-5/8"L Coax Crimper, F, BNC, RCA, RG-59 And RG-6
  • TM

    Grainger Choice

  • WESTWARD
  • 7-5/8"L Coax Crimper, F, BNC, RCA, RG-59 And RG-6 Coax Crimper
  • Item # 13H880
  • Mfr. Model # 13H880
  • Coax Crimper, Capacity F, BNC, RCA, RG-59 And RG-6, Overall Length 7-5/8 In., For Use With F, BNC, RCA, RG-59...More

6-1/2"L Compression Crimper, RG58, RG59, RG6, RG6Q and
Compression Crimping Tool
  • SECURITYTRONIX
  • Compression Crimping Tool Compression Crimping Tool
  • Item # 38RZ48
  • Mfr. Model # CT-CCT-BFR2
  • Compression Crimping Tool, For Use With CCTV, Home Theatre, Satellite and Cable Television Markets, Includes...More

Jack Terminator Crimper Frame
9-7/8"L Coax and Network Crimper, RG6, RG6 Quad,
  • TM

    Grainger Choice

  • WESTWARD
  • 9-7/8"L Coax and Network Crimper, RG6, RG6 Quad, RJ45 9-7/8"L Coax and Network Crimper, RG6, RG6 Quad, RJ45
  • Item # 13H879
  • Mfr. Model # 13H879
  • Coax and Network Crimper, Capacity RG6, RG6 Quad, RJ45, Overall Length 9-7/8 In., For Use With RG6 And RG6...More

Jack Terminator
10-1/2"L Insulated Crimper, 22 to 10 AWG
  • IDEAL
  • 10-1/2"L Insulated Crimper, 22 to 10 AWG Insulated Crimper
  • Item # 46W390
  • Mfr. Model # 30-9429
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 10-1/2 In., For Use With For Insulated and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More