Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Capacity
Overall Length
For Use With
Brand
Price
Shop By

Cable and Wire Crimping Tools

14 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In L Insulated Crimper
  • Item # 1ED90
  • Mfr. Model # J1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

Insulated Crimper,22-10 AWG,9-5/8 In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-5/8 In L Crimping Plier
  • Item # 3KH45
  • Mfr. Model # WT111M
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-5/8 In., For Use With Installing A, B, C, Pt...More

Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWG Brute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

Snagless All-in-One Crimper,Delux,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Snagless All-in-One Crimper, Delux, Manual Snagless All-in-One Crimper,Delux,Manual
  • Item # 13H873
  • Mfr. Model # 13H873
  • Snagless All-in-One Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C And 4P2C PLUGS, Overall Length...More

Crimping Tool,6 Way,8 1/4 In
  • TM

    Grainger Choice

  • POWER FIRST
  • Crimping Tool, 6 Way, 8 1/4 In Crimping Tool,6 Way,8 1/4 In
  • Item # 24C969
  • Mfr. Model # 24C969
  • Crimping Tool, Overall Length 8-5/8 In., Strips Yes, Adjustable Manual

Insulated Crimper,26-6 AWG,8-7/8 In L
  • TM

    Grainger Choice

  • POWER FIRST
  • Insulated Crimper, 26-6 AWG, 8-7/8 In L Insulated Crimper,26-6 AWG,8-7/8 In L
  • Item # 24C970
  • Mfr. Model # 24C970
  • Insulated Crimper, Capacity 26 to 6 AWG, Overall Length 8-7/8 In., Cuts Yes, Strips Yes, Adjustable Manual,...More

Crimping Tool,Ratchet,Manual,5 to 16 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool, Ratchet, Manual, 5 to 16 AWG Crimping Tool
  • Item # 13H899
  • Mfr. Model # 13H899
  • Crimping Tool, Capacity 5 to 16 AWG, Overall Length 11-1/4 In., For Use With Non-Insulated Cable Terrminals...More

Insulated Crimper,26-10 AWG
  • 3M
  • Insulated Crimper, 26-10 AWG Insulated Crimper
  • Item # 1A076
  • Mfr. Model # TH-450
  • Insulated Crimper, Capacity 26 to 10AWG, Overall Length 9-1/2 In., For Use With For Broad Range of Insulated...More

Crimper/Cut,PVC,10 to 22 AWG,9-5/8 in
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper/Cut, PVC, 10 to 22 AWG, 9-5/8 in Crimper
  • Item # 22UN75
  • Mfr. Model # 22UN75
  • Crimper, Capacity 10 to 22 AWG, Overall Length 9-5/8 In., For Use With Insulated and Non-Insulated Terminal...More

Insulated Crimper,26-20 AWG,6-1/2 In L
  • GREENLEE COMMUNICATIONS
  • Insulated Crimper, 26-20 AWG, 6-1/2 In L Insulated Crimper
  • Item # 4NHR5
  • Mfr. Model # 1460
  • Insulated Crimper, Capacity 26 to 20 AWG, Overall Length 6-1/2 In., For Use With D-Sub Open Barrel Contacts,...More

Insulated Crimper,RG6,RG59,Manual
  • IDEAL
  • Insulated Crimper, RG6, RG59, Manual Insulated Crimper
  • Item # 5LH72
  • Mfr. Model # 30-433
  • Insulated Crimper, Capacity RG6, RG59, For Use With For Crimping, RG6, RG59 F-Connectors and Ring Terminals,...More

Ratcheting Crimper,RJ11 and RJ14,8 In L
  • ECLIPSE
  • Ratcheting Crimper, RJ11 and RJ14,8 In L Ratcheting Crimper,RJ11 and RJ14,8 In L
  • Item # 22C704
  • Mfr. Model # 300-063
  • Ratcheting Crimper, Capacity RJ11 and RJ14, Overall Length 8 In., For Use With 8P8C/RJ45, 6P2C/6P4C/6P6C RJ11...More

Telephone Modular Plug Crimper,Ratchet
  • TM

    Grainger Choice

  • WESTWARD
  • Telephone Modular Plug Crimper, Ratchet Telephone Modular Plug Crimper
  • Item # 13H886
  • Mfr. Model # 13H886
  • Telephone Modular Plug Crimper, Overall Length 9-7/8 In., For Use With Crimp Dies, Cuts No, Strips No,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More