Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cable and Wire Crimping Tools

21 results found that include 213 products

Filter Results By

Branch Availability
Primary Crimping Application
Item
Insulated / Uninsulated
Capacity
Overall Length
For Use With
Handle Type
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Voice and Data Cable Snagless Crimpers

    Voice and Data Cable Snagless Crimpers
  • Multiple product options available

    Use these snagless crimpers to cut and strip phone and data cable.

    Multiple product options available

8"L Crimper Kit
  • TM

    Grainger Choice

  • POWER FIRST
  • 8"L Crimper Kit

    Electrical Wire and Cable Crimper Kits
  • Each kit includes a crimping tool that cuts, crimps, and strips, and can be used with insulated and noninsulated terminals. The kit also includes five dies for use on different sizes of cable, and a carrying case.

  • Item # 24C968
  • Mfr. Model # 24C968
  • Primary Crimping Application Electrical Wire and Cable, Crimper Kit, Uninsulated, Overall Length 8 In., Cuts...More

25-1/2"L Dieless Hydraulic Crimper, 1000 kcmil Cu/750&
  • BURNDY
  • 25-1/2"L Dieless Hydraulic Crimper, 1000 kcmil Cu/750 kcmil Al

    Electrical Wire and Cable Dieless Hydraulic Crimpers
  • These crimpers are designed for use with tension sleeves, taps, aerial cables, terminals and splice, and compression connectors. No interchangeable crimping dies are required.

  • Item # 22P221
  • Mfr. Model # Y81KFT
  • Primary Crimping Application Electrical Wire and Cable, Dieless Hydraulic Crimper, Uninsulated, Capacity 1000...More

13-1/2"L Fish Tape Crimper Kit, 3/16"
  • IDEAL
  • 13-1/2"L Fish Tape Crimper Kit, 3/16"

    Electrical Wire and Cable Fish Tape Crimper Kits
  • Use this kit to crimp new eyelets or leaders in minutes. The connections are guaranteed to withstand 500 lb.

  • Item # 31AD72
  • Mfr. Model # 31-156
  • Primary Crimping Application Electrical Wire and Cable, Fish Tape Crimper Kit, Uninsulated, Capacity 3/16...More

8-7/8"L Ratchet Crimper Frame, Frame Only
  • PALADIN
  • 8-7/8"L Ratchet Crimper Frame, Frame Only

    Voice and Data Cable Ratchet Crimper Frames
  • Designed for use with various dies for coax connectors, modular plugs, and terminals, this crimper frame features a full cycle ratchet with safety release and EZI-Change™ die screws.

  • Item # 21TX82
  • Mfr. Model # PA1302
  • Primary Crimping Application Voice and Data Cable, Ratchet Crimper Frame, Uninsulated, Capacity Frame Only,...More

9"L Angled Crimper, 22 to 10 AWG
  • OTC
  • 9"L Angled Crimper, 22 to 10 AWG

    Electrical Wire and Cable Angled Crimpers
  • Designed with protective grips to increase leverage and secure crimp, these angled pliers are great for use in hard-to-reach areas. Use them to crimp terminal or joint connectors to common soft wire. The cutting feature allows quicker preparation.

  • Item # 39E941
  • Mfr. Model # 5912
  • Primary Crimping Application Electrical Wire and Cable, Angled Crimper, Uninsulated, Capacity 22 to 10 AWG,...More

8-7/8"L Crimper Frame, Frame Only
  • PALADIN
  • 8-7/8"L Crimper Frame, Frame Only

    Voice and Data Cable Crimper Frames
  • Featuring ratchet action to ensure proper, consistent termination, the Jack Terminator™ significantly reduces the time it takes to terminate Cat5e and Cat6 communication cables into standard wall jacks. The high-grade, hardened steel frame offers superior performance and durability. The rubber-embedded handles provide extra comfort.

  • Item # 11L586
  • Mfr. Model # PA8100
  • Primary Crimping Application Voice and Data Cable, Crimper Frame, Uninsulated, Capacity Frame Only, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More