Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

17 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Dark Gray Shop Table
Metal Bins and Shelves Cabinet, 78" Overall Height, 36
  • STRONG HOLD
  • Metal Bins and Shelves Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 0 Metal Bins and Shelves Cabinet
  • Item # 40V720
  • Mfr. Model # 36-CSU-368PH-51VD-SB
  • Metal Bins and Shelves Cabinet, Stand Alone, Cabinet Type Metal Bins and Shelves Cabinet without Bins, Gauge...More

  • Category : Bin Cabinets
Workstation, 1-3/4" Maple Top Material, 72 Top Width&#
Workstation Storage Cabinet
  • STRONG HOLD
  • Workstation Storage Cabinet Workstation Storage Cabinet
  • Item # 40V930
  • Mfr. Model # 63-WB-301-SSTOP-MOD
  • Workstation Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Method of Construction Welded, 12...More

  • Category : Work Table Cabinets
Tool Work Center Storage Cabinet, Dark Gray, 78" Overa
Mobile Storage Cabinet, Dark Gray, 60" Overall Height,
  • STRONG HOLD
  • Mobile Storage Cabinet, Dark Gray, 60" Overall Height, Assembled Mobile Storage Cabinet, Dark Gray, 60" Overall Height, Assembled
  • Item # 40W013
  • Mfr. Model # 3.24.4-221-1SOS-2DB-FLP-CA
  • Mobile Storage Cabinet, Combination, Heavy Duty, Cabinet Door Type Lift-Up, Cabinet Color Dark Gray,...More

  • Category : Storage Cabinets
Pegboard Cabinet, 48" Overall Width, 78" Overall Heigh
Pegboard Cabinet, 60" Overall Width, 78" Overall Heigh
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Storage Cabinets with Clearview Doors
  • Item # 40V628
  • Mfr. Model # 46-LD-244-6/5DB-24DIV
  • Storage Cabinet, Combination, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • Item # 40W006
  • Mfr. Model # 66-364-BFD
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Bi-Fold, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Dark Gray, 87" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 87" Overall Height, Assembled Roll Up Storage Cabinets with Shelving
  • Item # 40V679
  • Mfr. Model # 46-RUD-244-SL
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Workbench, 12 ga. Steel Top Material, 72 Top Width &#x
Storage Cabinet, Dark Gray, 87" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 87" Overall Height, Assembled Storage Cabinets with Shelving and Clearview Doors
  • Item # 40V639
  • Mfr. Model # 66-4D-LD-248-SL-CFG
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More