Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

10 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Workshop Tools and Parts Cabinet, 24" Overall Height,
Storage Cabinet, Gray, 78" Overall Height, Unassembled
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Storage Cabinet, Gray, 78" Overall Height, Unassembled Storage Cabinets with Shelving and Standard Doors
  • Item # 7YT37
  • Mfr. Model # 7YT37
  • Storage Cabinet, Shelving, Industrial, Cabinet Door Type Standard, Cabinet Color Gray, Unassembled, Method of...More

  • Category : Storage Cabinets
Dove Gray Wall Mount Storage Cabinet, 30" Overall Heig
Wall Storage Cabinet, 30" Overall Height, 30" Overall&
Storage Cabinet, Medium Gray, 72" Overall Height, Unassembl
  • TENNSCO
  • Storage Cabinet, Medium Gray, 72" Overall Height, Unassembled Combination Storage Cabinets with Standard Doors
  • Item # 3W047
  • Mfr. Model # 1472 GRAY
  • Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Medium Gray, Unassembled,...More

  • Category : Storage Cabinets
Parchment Wall Mount Storage Cabinet, 26" Overall Height,&#
Drawer Bin Cabinet, 11" Overall Height, 17" Overall&#x
Storage Cabinet, Black, 72" Overall Height, Unassembled
  • TENNSCO
  • Storage Cabinet, Black, 72" Overall Height, Unassembled Wardrobe Storage Cabinets with Standard Doors
  • Item # 4W300
  • Mfr. Model # 1471 BLACK
  • Storage Cabinet, Wardrobe, Industrial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More