Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

74 Results Found that Include 432 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Cabinet Bin Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Bin Cabinets
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Wardrobe Storage Cabinets with Standard Doors
  • Item # 5KAZ2
  • Mfr. Model # 56-WR-241
  • Storage Cabinet, Wardrobe, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Dark Gray, 42" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 42" Overall Height, Assembled Counter Height Storage Cabinets with Standard Doors
  • Item # 1UBV8
  • Mfr. Model # 43.5-242
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Bin and Shelf Janitorial Cabinet, 78" Overall Height,
  • DURHAM MANUFACTURING
  • Bin and Shelf Janitorial Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 60 Bin and Shelf Janitorial Cabinet
  • Item # 33VE42
  • Mfr. Model # HDJC243678-60-4S95
  • Bin and Shelf Janitorial Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In.,...More

  • Category : Bin Cabinets
Storage Cabinet, Gray, 78" Overall Height, Assembled
  • DURHAM
  • Storage Cabinet, Gray, 78" Overall Height, Assembled Storage Cabinets with Shelving and Ventilated Doors
  • Item # 34A936
  • Mfr. Model # HDCV246078-4S95
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Ventilated, Cabinet Color Gray, Assembled, Method of...More

  • Category : Storage Cabinets
Storage Cabinet, Black, 78" Overall Height, Assembled
  • JAMCO
  • Storage Cabinet, Black, 78" Overall Height, Assembled Combination Storage Cabinets with Clearview Doors
  • Item # 18H069
  • Mfr. Model # HU236-BL
  • Storage Cabinet, Combination, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Black, Assembled, 14...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More