Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

228 Results Found that Include 1,832 Products

Results per page:  16 | 32 | 48
Yellow Plastic Small Bin, 4-1/8" Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Cabinet Bin Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Bin Cabinets
Workshop Tools and Parts Cabinet, 24" Overall Height,
Sliding Drawer Cabinet, 15" Cabinet Height, 20" Cabine
Gray Work Table Cabinet, 34 Height (In.), 21 Widt
Heavy Duty Bearing Rack, 15" Cabinet Height, 20"
Storage Cabinet, 16-5/32" Overall Height, 15" Overall&
Red Steel Base for Slide Rack Cabinet, 20-1/4" Wi
Storage Cabinet, 30" Overall Height, 13-3/4" Overall&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Closed Service Writer Closed Service Writer
  • Multiple product options available

    Multiple product options available

  • Category : Work Table Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Storage Cabinet Shelf Storage Cabinet Shelf
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Accessories
3rd Hand Extendable Utility Pole
Black/Silver Wall Mount Storage Cabinet, 30" Overall H
Red Steel Base for Bin Storage Unit, 33-3/4" Widt
Rack for Large Plastic Compartment Boxes, 13-1/4" Over
Red Steel Bin Topper, 33-3/4" Width, 12" Depth
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Doors, Sides and Back Doors, Sides and Back
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Accessories
Black Plastic Drawer Divider
Gray Work Table Cabinet, 34 Height (In.), 36 Widt
Storage Cabinet, 32-1/4" Overall Height, 19-7/8"
Extendable Utility Pole
  • 3RD HAND HD
  • Extendable Utility Pole Extendable Utility Pole
  • Item # 8UWT9
  • Mfr. Model # 3HAND 15.7 HD
  • Extendable Utility Pole, Adjustable, Overall Height Extends 16.5 In. to 22.8 In., Capacity 70 lb., For Use...More

  • Category : Cabinet Accessories
Shelving Base Strip
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More