Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

20 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
Bin/Shelf and Drawer Cabinet, 78" Overall Height, 60&q
  • DURHAM MANUFACTURING
  • Bin/Shelf and Drawer Cabinet, 78" Overall Height, 60" Overall Width, Total Number of Bins 78 Bin/Shelf and Drawer Cabinet
  • Item # 33VE41
  • Mfr. Model # HDC60-72DC18TB5B95
  • Bin/Shelf and Drawer Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12, Overall Height 78 In.,...More

  • Category : Bin Cabinets
Mobile Storage Cabinet, Dark Gray, 60" Overall Height,
Bin Cabinet, 60" Overall Height, 60" Overall Width,&#x
  • LYON
  • Bin Cabinet, 60" Overall Height, 60" Overall Width, Total Number of Bins 70 Bin Cabinets
  • Item # 5LA80
  • Mfr. Model # DD1102F
  • Bin Cabinet, Stand Alone, Overall Height 60 In., Overall Width 60 In., Overall Depth 36-1/2 In., Total Number...More

  • Category : Bin Cabinets
Workstation, 1-3/4" Maple Top Material, 72 Top Width&#
Workstation Storage Cabinet
  • STRONG HOLD
  • Workstation Storage Cabinet Workstation Storage Cabinet
  • Item # 40V930
  • Mfr. Model # 63-WB-301-SSTOP-MOD
  • Workstation Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Method of Construction Welded, 12...More

  • Category : Work Table Cabinets
Tool Work Center Storage Cabinet, Dark Gray, 78" Overa
Pegboard Cabinet, 48" Overall Width, 78" Overall Heigh
Pegboard Cabinet, 60" Overall Width, 78" Overall Heigh
Dark Gray Shop Table
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Combination Storage Cabinets with Clearview Doors
  • Item # 40V628
  • Mfr. Model # 46-LD-244-6/5DB-24DIV
  • Storage Cabinet, Combination, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
Storage Cabinet, Dark Gray, 87" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 87" Overall Height, Assembled Roll Up Storage Cabinets with Shelving
  • Item # 40V679
  • Mfr. Model # 46-RUD-244-SL
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Roll Up, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Workbench, 12 ga. Steel Top Material, 72 Top Width &#x
Storage Cabinet, Dark Gray, 87" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 87" Overall Height, Assembled Storage Cabinets with Shelving and Clearview Doors
  • Item # 40V639
  • Mfr. Model # 66-4D-LD-248-SL-CFG
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Metal Bins and Shelves Cabinet, 78" Overall Height, 36
  • STRONG HOLD
  • Metal Bins and Shelves Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 0 Metal Bins and Shelves Cabinet
  • Item # 40V720
  • Mfr. Model # 36-CSU-368PH-51VD-SB
  • Metal Bins and Shelves Cabinet, Stand Alone, Cabinet Type Metal Bins and Shelves Cabinet without Bins, Gauge...More

  • Category : Bin Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More