Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

26 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Countertop Bench, 7-ga. Steel Top Material, 108 Top Width&#
Storage Cabinet, Charcoal Gray, 78" Overall Height, Unassem
Storage Cabinet, Silver, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Silver, 78" Overall Height, Assembled Storage Cabinet, Silver, 78" Overall Height, Assembled
  • Item # 2RND3
  • Mfr. Model # 56-WP-244
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Silver, Assembled, Method of...More

  • Category : Storage Cabinets
Cabinet Workbench, 1-3/4" Maple Top Material, 84 Top&#
Modular Drawer Cabinet, 30" Overall Height, 43" Overal
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 78" Overall Height, Assembled Storage Cabinets with Shelving and Standard Doors
  • Item # 40V728
  • Mfr. Model # 66-DS-242-8PH-40VD-SB
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Multi-Shift Storage Cabinet, 12 ga. Steel Top Material, 98&
Triple Shift Cabinet, 12 ga. Steel Top Material, 108 T
Mobile Storage Cabinet, Dark Gray, 68" Overall Height,
  • STRONG HOLD
  • Mobile Storage Cabinet, Dark Gray, 68" Overall Height, Assembled Mobile Storage Cabinets with Shelving and Standard Doors
  • Item # 40V901
  • Mfr. Model # 45-242-7/5DB-CA
  • Mobile Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Pegboard Cabinet, 72" Overall Width, 86-5/8" Overall&#
Workstation, 1-3/4" Maple Top Material, 60 Top Width&#
Bin/Shelf and Drawer Cabinet, 78" Overall Height, 48&q
  • STRONG HOLD
  • Bin/Shelf and Drawer Cabinet, 78" Overall Height, 48" Overall Width, Total Number of Bins 164 Bin/Shelf and Drawer Cabinet
  • Item # 40V695
  • Mfr. Model # 46-BBS-241-4DB
  • Bin/Shelf and Drawer Cabinet, Stand Alone, Cabinet Type Bin/Shelf and Drawer Cabinet, Gauge 12 ga., Overall...More

  • Category : Bin Cabinets
Corner Cabinet, Dark Gray, 78" Overall Height, Assembled
  • STRONG HOLD
  • Corner Cabinet, Dark Gray, 78" Overall Height, Assembled Corner Cabinet, Dark Gray, 78" Overall Height, Assembled
  • Item # 40V985
  • Mfr. Model # 446-COC-244
  • Corner Cabinet, Specialty, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Dark Gray, Assembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Charcoal Gray, 78" Overall Height, Unassem
Storage Cabinet, Charcoal Gray, 84" Overall Height, Unassem
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More