Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

60 Results Found that Include 146 Products

Results per page:  16 | 32 | 48
Basic Cabinet Bench, Butcher Block Maple Top Material, 72&#
Gray Receiving Station, 39-1/2 to 42-1/2 Height (
Storage Cabinet, Gray, 36" Overall Height, Assembled
Storage Cabinet, Putty, 78" Overall Height, Unassembled
Storage Cabinet, Gray, 30" Overall Height, Assembled
Storage Cabinet, Gray/Black, 72" Overall Height, Assembled
Storage Cabinet, Dark Gray, 36" Overall Height, Assembled
Storage Cabinet, Gray, 72" Overall Height, Assembled
Drawer Bin Cabinet, 85" Overall Height, 36" Overall&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drawer Bin Cabinet, 85" Overall Height, 36" Overall Width, Number of Drawers or Bins 36 Grainger Approved Drawer Bin Cabinets
  • Item # 7E329
  • Mfr. Model # 1
  • Drawer Bin Cabinet, Number of Drawers or Bins 36, Overall Depth 12 In., Overall Width 36 In., Overall Height...More

  • Category : Drawer Bin Cabinets
Storage Cabinet, Gray, 42" Overall Height, Assembled
Deep Door Bin and Shelf Cabinet, 36" Overall Height,&#
  • DURHAM MANUFACTURING
  • Deep Door Bin and Shelf Cabinet, 36" Overall Height, 36" Overall Width, Total Number of Bins 48 Deep Door Bin and Shelf Cabinet
  • Item # 33VE22
  • Mfr. Model # DC-243636-48-2S-95
  • Deep Door Bin and Shelf Cabinet, Stand Alone, Cabinet Type Bins/Shelves, Gauge 12 ga., Overall Height 36 In.,...More

  • Category : Bin Cabinets
Bin Cabinet
Storage Cabinet, Gray, 84" Overall Height, Assembled
Storage Cabinet, Black, 66" Overall Height, Assembled
Storage Cabinet, Black, 66" Overall Height, Assembled
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Cabinet Bin Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Bin Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More