Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

53 Results Found that Include 213 Products

Results per page:  16 | 32 | 48
Storage Cabinet, Gray, 33" Overall Height, Assembled
Storage Cabinet, Gray/Black, 72" Overall Height, Assembled
Mobile Storage Cabinet, Black, 34" Overall Height, Assemble
Storage Cabinet, Gray, 42" Overall Height, Assembled
Storage Cabinet, Gray/Black, 72" Overall Height, Assembled
Basic Cabinet Bench, Plastic Laminate Top Material, 60 Top&
Storage Cabinet, Gray, 72" Overall Height, Unassembled
  • SAFCO
  • Storage Cabinet, Gray, 72" Overall Height, Unassembled Storage Cabinet, Gray, 72" Overall Height, Unassembled
  • Item # 45XA55
  • Mfr. Model # 5532GR
  • Storage Cabinet, Shelving, Commercial, Cabinet Door Type Ventilated, Cabinet Color Gray, Unassembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Gray, 60" Overall Height, Assembled
Storage Cabinet, Tan, 72" Overall Height, Unassembled
  • SAFCO
  • Storage Cabinet, Tan, 72" Overall Height, Unassembled Storage Cabinet, Tan, 72" Overall Height, Unassembled
  • Item # 45XA54
  • Mfr. Model # 5532TN
  • Storage Cabinet, Shelving, Commercial, Cabinet Door Type Ventilated, Cabinet Color Tan, Unassembled, Method...More

  • Category : Storage Cabinets
Storage Cabinet, Black, 54" Overall Height, Assembled
Gray Shop Cabinet, 31 to 34 Height (In.), 18
Storage Cabinet, Light Gray, 78" Overall Height, Assembled
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More