Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cabinets

31 results found that include 238 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Commercial  Duty Full Height Steel Storage Cabinets with&#x
Gray Closed Service Writer, 33-9/32 Height (In.),
Closed Service Writer
Storage Cabinet, Gray/Black, 36" Overall Height, Assembled
Commercial  Duty Desk or Table Height Steel Storage Ca
Putty Wall Mount Storage Cabinet, 26" Overall Height,
Sandusky Lee Standard Door Wall Mount Storage Cabinets
Storage Cabinet, Gray, 33" Overall Height, Assembled
Heavy Duty Desk or Table Height Steel Storage Cabinets
Drawer Bin Cabinet, 85" Overall Height, 36" Overall&#x
Grainger Approved Drawer Bin Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 7E331
  • Mfr. Model # 1
  • Drawer Bin Cabinet, Number of Drawers or Bins 25, Overall Depth 12 In., Overall Width 36 In., Overall Height...More

  • Category : Drawer Bin Cabinets
Drawer Bin Cabinet, 21-1/8" Overall Height, 33-3/4&quo
Durham Drawer Bin Cabinets
Storage Cabinet, Gray/Black, 36" Overall Height, Assembled
Commercial  Duty Desk or Table Height Steel Combination
Gray Storage Cabinet, 27" Overall Height, 30" Overall&
Safco Standard Door Storage Cabinets
Gray Receiving Station, 47-5/16 Height (In.), 36
Receiving Station
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 52CL86
  • Mfr. Model # 3412-RM-FL-95
  • Receiving Station, Type Stationary/Open, Width (In.) 36, Depth (In.) 24, Height (In.) 47-5/16, Top Area...More

  • Category : Work Table Cabinets
Storage Cabinet, Light Gray, 72" Overall Height, Assembled
Commercial  Duty Full Height Steel Storage Cabinets with&#x
Cabinet Frame, 22" Overall Height, 35" Overall Width,&
Akro-Mils Cabinet Frames
Cabinet, 22" Overall Height, 35" Overall Width, Number
Akro-Mils Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More