Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cabinets

43 Results Found that Include 129 Products

Results per page:  16 | 32 | 48
Gray Work Table Cabinet, 34 Height (In.), 21 Widt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Work Table Cabinet, 34 Height (In.), 21 Width (In.) Work Table Cabinet
  • Item # 1W814
  • Mfr. Model # 1W814
  • Item Work Table Cabinet, Type Single Door, Width (In.) 21, Depth (In.) 15-3/4, Height (In.) 34, Top Area...More

  • Category : Work Table Cabinets
Heavy Duty Bearing Rack, 15" Cabinet Height, 20"
Storage Cabinet, 30" Overall Height, 13-3/4" Overall&#
Heavy Duty Bearing Rack with Locking Door, 21-7/8"
Sliding Drawer Cabinet, 14-7/8" Cabinet Height, 20-3/8
Wall Storage Cabinet, 30" Overall Height, 30" Overall&
Painted Carbon Steel Toolless Shelf Kit, 17-3/4" Width
O2 Tank Holder, 19-1/4" Height, 9-3/8" Width
White Lockable Sharps Cabinet, 18-1/4" Height, 13"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Storage Cabinet Shelf Storage Cabinet Shelf
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Accessories
Gray Work Table Cabinet, 35-1/2 Height (In.), 24&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Doors, Sides and Back Doors, Sides and Back
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Accessories
Storage Cabinet, Medium Gray, 30" Overall Height, Assembled
  • TENNSCO
  • Storage Cabinet, Medium Gray, 30" Overall Height, Assembled Desk Height Storage Cabinets with Standard Doors
  • Item # 2TEP6
  • Mfr. Model # 3018MGY
  • Storage Cabinet, Shelving, Industrial, Cabinet Door Type Standard, Cabinet Color Medium Gray, Assembled,...More

  • Category : Storage Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More