Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Cabinets

32 results found that include 98 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Storage Cabinet, Gray, 23-7/8" Overall Height, Assembled
Compartment Cabinet, 11-3/8" Overall Height, 16-3/4"&#
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 31TT92
  • Mfr. Model # 31TT92
  • Compartment Cabinet, Number of Drawers or Bins 20, Overall Depth 6-3/8 In., Overall Width 16-3/4 In., Overall...More

  • Category : Drawer Bin Cabinets
Storage Cabinet, Gray, 42" Overall Height, Unassembled
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1UFC2
  • Mfr. Model # 1UFC2
  • Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Gray, Unassembled, Method of...More

  • Category : Storage Cabinets
Gray Work Table Cabinet, 34 Height (In.), 21 Widt
Gray Workshop Tools and Parts Cabinet, 24" Overall Hei
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Accessories
Supply Cabinet, 22-13/16" Overall Height, 16-1/2"
Supply Cabinet, 18-29/32" Overall Height, 15-13/32"&#x
Bin Unit Shelf Kit
Storage Cabinet, Sand, 30" Overall Height, Unassembled
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1UFB9
  • Mfr. Model # 1UFB9
  • Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of...More

  • Category : Storage Cabinets
Gray 12 Gauge Galvanneal Corrosion Resistant Steel Cabinet
Gray Stainless Steel Storage Cabinet Shelf, 36" Width
Cabinet Shelf
Gray Waste Basket, 15-1/2" Height, 8" Width
Taupe Sharps Container Holder, 9-1/4" Height, 8"
Light Taupe Cabinet Tilt-Bin, 7-1/2" Height, 16"
Taupe Side Mount Bracket, 4-1/2" Height, 21-1/2"&
Tan Steel Cabinet Components For 7Y268
Gray Steel Cabinet Components For 7Y267
Gray Steel Hydraulic Hose Cabinet Base, 24-11/16" Widt
Results per page:  16 | 32 | 48

Garage and utility cabinets from Grainger feature high-density drawer storage that can handle heavy equipment and materials. Constructed with a powder-coat finish, cabinets are built to last with protection from rust, dents and other damage. With a utility cabinet or storage bench you can organize your tools in specific compartments and with a work table top, you have the space to finish various tasks. For customization purposes, you can find a large selection of cabinet parts and accessories for extra storage and features you need to get work done.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More