Skip Content

Cabinets

17 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Drawer Bin Cabinet, ESD Conductive: No, 12"W x 13"D x 12"H, 6 Drawers, Red

    Brand
    DURHAM
    Item #
    49H237
    Mfr. Model #
    001-17-S1157
    Steel Drawer Bin Cabinet, ESD Conductive: No, 12"W
    Web Price $90.25 / each
  • Black Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ71
    Mfr. Model #
    CK18BLK
    Black Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Steel Drawer Bin Cabinet, ESD Conductive: No, 17-1/4"W x 11-1/2"D x 10-3/4"H, 9 Drawers, Gray

    Brand
    DURHAM
    Item #
    3KP97
    Mfr. Model #
    004-95
    Steel Drawer Bin Cabinet, ESD Conductive: No, 17-1/4&q
    Web Price $90.50 / each
  • Steel Drawer Bin Cabinet, ESD Conductive: No, 22-3/4"W x 11-1/2"D x 7-1/4"H, 8 Drawers, Gray

    Brand
    DURHAM
    Item #
    1XHJ7
    Mfr. Model #
    003-95
    Steel Drawer Bin Cabinet, ESD Conductive: No, 22-3/4&q
    Web Price $95.25 / each
  • Medium Gray Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ72
    Mfr. Model #
    CK18GR
    Medium Gray Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Champagne/Putty Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    3HNR8
    Mfr. Model #
    CK18PY
    Champagne/Putty Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Sand Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ73
    Mfr. Model #
    CK18SND
    Sand Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Medium Gray Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ75
    Mfr. Model #
    CK24GR
    Medium Gray Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Black Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ74
    Mfr. Model #
    CK24BLK
    Black Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Sand Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    5ZJ76
    Mfr. Model #
    CK24SND
    Sand Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Champagne/Putty Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    3HNT1
    Mfr. Model #
    CK24PY
    Champagne/Putty Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Light Gray Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    3HNR9
    Mfr. Model #
    CK24LGY
    Light Gray Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Light Gray Steel Caster Kit, 36" Width

    Brand
    TENNSCO
    Item #
    3HNR7
    Mfr. Model #
    CK18LGY
    Light Gray Steel Caster Kit, 36" Width
    Web Price $97.50 / each
  • Light Taupe Cabinet Tilt-Bin, 7-1/2" Height, 16" Width

    Brand
    METRO
    Item #
    24X121
    Mfr. Model #
    SXRTLTBIN
    Light Taupe Cabinet Tilt-Bin, 7-1/2" Height, 16"
    Web Price $93.25 / each
  • Black 12 ga.Steel Shelf, 24" Width

    Brand
    JAMCO
    Item #
    23PA51
    Mfr. Model #
    AT248-BL
    Black 12 ga.Steel Shelf, 24" Width
    Web Price $92.75 / each
  • Taupe Side Mount Bracket, 4-1/2" Height, 21-1/2" Width

    Brand
    METRO
    Item #
    6EJH2
    Mfr. Model #
    SXR205
    Taupe Side Mount Bracket, 4-1/2" Height, 21-1/2"&
    Web Price $90.75 / each
  • Sliding Drawer Cabinet Frame, 20-1/4"W x 12-1/2"D x 8"H, 2 Drawers, Removable Dividers: No, Gray

    Brand
    DURHAM
    Item #
    49H248
    Mfr. Model #
    309B-95
    Sliding Drawer Cabinet Frame, 20-1/4"W x 12-1/2"D
    Web Price $99.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More