Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BURNDY

722 products found

Filter Results By

Viewing as

List
  • Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 14 str

    Brand
    BURNDY
    Item #
    22A947
    Mfr. Model #
    KS223
    Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1&
    Web Price $11.70 / each
  • Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 14 str

    Brand
    BURNDY
    Item #
    22A946
    Mfr. Model #
    KS203
    Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1&
    Web Price $8.80 / each
  • 1.52"L 2-Port Insulated Multitap Connector, Single-Sided Entry, L, 2/0 AWG Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C245
    Mfr. Model #
    BIT2/0
    1.52"L 2-Port Insulated Multitap Connector, Single-Sided Entry,&
    Web Price $26.40 / each
  • 8 AWG One-Hole Lug Compression Connector, Straight Barrel, Red

    Brand
    BURNDY
    Item #
    22C301
    Mfr. Model #
    YA8CL3BOX
    8 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $2.45 / each
  • 8 AWG One-Hole Lug Compression Connector, Straight Barrel, Red

    Brand
    BURNDY
    Item #
    22C289
    Mfr. Model #
    YA8CL1BOX
    8 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $2.23 / each
  • Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 14 str

    Brand
    BURNDY
    Item #
    22A935
    Mfr. Model #
    KS25
    Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1&
    Web Price $13.35 / each
  • Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 8 str

    Brand
    BURNDY
    Item #
    22A939
    Mfr. Model #
    KS29
    Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1&
    Web Price $34.50 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 2/0 AWG Stranded

    Brand
    BURNDY
    Item #
    22C175
    Mfr. Model #
    KA26U
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $3.25 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 2 AWG Stranded

    Brand
    BURNDY
    Item #
    22C172
    Mfr. Model #
    KA2U
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $2.03 / each
  • 4/0 Two-Hole Lug Compression Connector, Straight Barrel, Purple

    Brand
    BURNDY
    Item #
    22C334
    Mfr. Model #
    YA282N
    4/0 Two-Hole Lug Compression Connector, Straight Barrel, Pu
    Web Price $15.45 / each
  • 1/0 One-Hole Lug Compression Connector, Straight Barrel, Pink

    Brand
    BURNDY
    Item #
    22C304
    Mfr. Model #
    YA25L4BOX
    1/0 One-Hole Lug Compression Connector, Straight Barrel, Pi
    Web Price $8.10 / each
  • 6.70"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 250 kcmil Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C285
    Mfr. Model #
    BISR250DB
    6.70"L 2-Port Insulated Multitap Connector, Double-Sided Entry,&
    Web Price $79.25 / each
  • 6.25"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 3/0 AWG Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C287
    Mfr. Model #
    BISR3/0DB
    6.25"L 2-Port Insulated Multitap Connector, Double-Sided Entry,&
    Web Price $68.00 / each
  • 4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

    Brand
    BURNDY
    Item #
    22C293
    Mfr. Model #
    YA4CL4BOX
    4 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $3.65 / each
  • Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1 Max. Main (AWG) 14 str

    Brand
    BURNDY
    Item #
    22A931
    Mfr. Model #
    KS23
    Split-Bolt Connector, Copper Alloy, Min. Tap Conductor w/1&
    Web Price $10.20 / each
  • 1.25"L 2-Port Insulated Multitap Connector, Single-Sided Entry, L, 4 AWG Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C244
    Mfr. Model #
    BIT4
    1.25"L 2-Port Insulated Multitap Connector, Single-Sided Entry,&
    Web Price $20.20 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 600 kcmil Stranded

    Brand
    BURNDY
    Item #
    22C205
    Mfr. Model #
    K3A36U2N
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $128.00 / each
  • 2 AWG One-Hole Lug Compression Connector, Straight Barrel, Brown

    Brand
    BURNDY
    Item #
    22C298
    Mfr. Model #
    YA2CLBOX
    2 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $6.10 / each
  • 2/0 One-Hole Lug Compression Connector, Belled Straight Barrel, Orange

    Brand
    BURNDY
    Item #
    22C387
    Mfr. Model #
    YA27LB
    2/0 One-Hole Lug Compression Connector, Belled Straight Bar
    Web Price $11.00 / each
  • 3/0 One-Hole Lug Compression Connector, Straight Barrel, Orange

    Brand
    BURNDY
    Item #
    22C309
    Mfr. Model #
    YA27L4BOX
    3/0 One-Hole Lug Compression Connector, Straight Barrel, Or
    Web Price $13.35 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 2/0 AWG Stranded

    Brand
    BURNDY
    Item #
    22C191
    Mfr. Model #
    K2A26U
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $6.15 / each
  • Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size: 250 kcmil Stranded

    Brand
    BURNDY
    Item #
    22C173
    Mfr. Model #
    KA29U
    Mechanical Connector, Tin-Plated Aluminum, Max. Conductor Size:&
    Web Price $6.90 / each
  • 2 AWG One-Hole Lug Compression Connector, Straight Barrel, Brown

    Brand
    BURNDY
    Item #
    22C290
    Mfr. Model #
    YA2CL4BOX
    2 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $7.10 / each
  • 2 AWG One-Hole Lug Compression Connector, Straight Barrel, Brown

    Brand
    BURNDY
    Item #
    22C299
    Mfr. Model #
    YA2CL6BOX
    2 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $6.90 / each
  • Mechanical Connector, Copper, Max. Conductor Size: 1/0 AWG Stranded

    Brand
    BURNDY
    Item #
    22C131
    Mfr. Model #
    KPA25
    Mechanical Connector, Copper, Max. Conductor Size: 1/0
    Web Price $10.00 / each
  • 4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

    Brand
    BURNDY
    Item #
    22C292
    Mfr. Model #
    YA4CLBOX
    4 AWG One-Hole Lug Compression Connector, Straight Barrel,
    Web Price $3.20 / each
  • 2.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 2 AWG Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C277
    Mfr. Model #
    1PBS2
    2.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry,&
    Web Price $22.90 / each
  • Ring Terminal, Bare Bare, Brazed Seam, 8 AWG, 10 PK

    Brand
    BURNDY
    Item #
    30XT43
    Mfr. Model #
    YAD8CM8E516
    Ring Terminal, Bare Bare, Brazed Seam, 8 AWG, 10 PK
    Web Price $6.60 / pkg. of 10
  • Connector with Stud, 1/2"-13, 17/32", 1Wire

    Brand
    BURNDY
    Item #
    22C063
    Mfr. Model #
    KC26
    Connector with Stud, 1/2"-13, 17/32", 1Wire
    Web Price $82.50 / each
  • Upper and Lower Crimping Die for Electrical Wire and Cable Crimping, Max Force: 12 tons

    Brand
    BURNDY
    Item #
    22P166
    Mfr. Model #
    U997
    Upper and Lower Crimping Die for Electrical Wire and C
    Web Price $275.00 / each
  • 26"L Crimper, 8 to 4/0 AWG

    Brand
    BURNDY
    Item #
    22P234
    Mfr. Model #
    MRC840AL
    26"L Crimper, 8 to 4/0 AWG
    Web Price $280.50 / each
  • 2.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 2 AWG Max. Conductor Size

    Brand
    BURNDY
    Item #
    22C250
    Mfr. Model #
    BISR2
    2.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry,&
    Web Price $23.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More