Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bug Killer Accessories

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Adhsve Fly Board,10-1/4 L X 9-5/8 W,pk12
  • TM

    Grainger Choice

  • WESTWARD
  • Adhsve Fly Board, 10-1/4 L X 9-5/8 W, pk12 Adhsve Fly Board,10-1/4 L X 9-5/8 W,pk12
  • Item # 32J169
  • Mfr. Model # 32J169
  • Adhesive Fly Board, Replacement, Length (In.) 10-1/4, Width (In.) 9-5/8, Depth (In.) 3/16, For Use with Stock...More

Adhesive Fly Board,10 X 18 In,PK6
  • TM

    Grainger Choice

  • WESTWARD
  • Adhesive Fly Board, 10 X 18 In, PK6 Adhesive Fly Board,10 X 18 In,PK6
  • Item # 32J168
  • Mfr. Model # 32J168
  • Adhesive Fly Board, Replacement, Length (In.) 18, Width (In.) 10, Depth (In.) 3/16, For Use with Stock Number...More

Bulb,blacklight,40W
  • TM

    Grainger Choice

  • WESTWARD
  • Bulb, blacklight, 40W Bulb,blacklight,40W
  • Item # 32J167
  • Mfr. Model # 32J167
  • Blacklight Bulb, Replacement, 40 Watts, Bulb Shape U Shape, Length (In.) 10-3/4, Width (In.) 2-3/8, Depth...More

Blacklight Replacement Bulb,15 Watts,pk2
  • TM

    Grainger Choice

  • WESTWARD
  • Blacklight Replacement Bulb, 15 Watts, pk2 Blacklight Replacement Bulb,15 Watts,pk2
  • Item # 32J164
  • Mfr. Model # 32J164
  • Blacklight Bulb Bulb, Replacement, 15 Watts, Bulb Shape Straight shape, Length (In.) 13, Width (In.) 1, Depth...More

Replacement Bulb,50W
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Bulb, 50W Replacement Bulb,50W
  • Item # 32J166
  • Mfr. Model # 32J166
  • Replacement Bulb, Replacement, 50 Watts, Bulb Shape U Shape, Length (In.) 14-1/4, Width (In.) 2-1/4, Depth...More

Blacklight Bulb,Replacement,40W,U-Shape
  • TM

    Grainger Choice

  • WESTWARD
  • Blacklight Bulb, Replacement, 40W, U-Shape Blacklight Bulb,Replacement,40W,U-Shape
  • Item # 36RF98
  • Mfr. Model # 36RF98
  • Blacklight Bulb, Replacement, 40 Watts, Bulb Shape U-Shape, Length (In.) 7-19/32, Width (In.) 2-1/8, Depth...More

Replacement Bulb,22W
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Bulb, 22W Replacement Bulb,22W
  • Item # 32J165
  • Mfr. Model # 32J165
  • Replacement Bulb, Replacement, 22 Watts, Bulb Shape Circline shape, Length (In.) 7-1/4, Width (In.) 3/4,...More

Adhsve Fly Board,9 In L x 8-1/4In W,pk12
  • TM

    Grainger Choice

  • WESTWARD
  • Adhsve Fly Board, 9 In L x 8-1/4In W, pk12 Adhsve Fly Board,9 In L x 8-1/4In W,pk12
  • Item # 32J170
  • Mfr. Model # 32J170
  • Adhesive Fly Board, Replacement, Length (In.) 9, Width (In.) 8-1/4, Depth (In.) 3/16, For Use with Stock...More

Insect Killer Wall Mount Bracket,10 In
  • TM

    Grainger Choice

  • WESTWARD
  • Insect Killer Wall Mount Bracket, 10 In Insect Killer Wall Mount Bracket,10 In
  • Item # 32J163
  • Mfr. Model # 32J163
  • Wall Mount Bracket, Length (In.) 10, Width (In.) 3/4, Depth (In.) 6-3/4, For Use with Stock Numbers 2W545,...More

Blacklight Bulb,Replacement,50W,U-Shape
  • TM

    Grainger Choice

  • WESTWARD
  • Blacklight Bulb, Replacement, 50W, U-Shape Blacklight Bulb,Replacement,50W,U-Shape
  • Item # 36RF99
  • Mfr. Model # 36RF99
  • Blacklight Bulb, Replacement, 50 Watts, Bulb Shape U-Shape, Length (In.) 12-21/64, Width (In.) 2-1/8, Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More