Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Buffet Signs

8 results found that include 8 products

Use buffet signs to label foods, beverages and reserved areas in your cafeteria, lunch room, buffet and more. Choose from an assortment of signs, including those labeled hot water, hot tea, no smoking, reserved, decaf and milk. Grainger can help you get your buffet organized with the right buffet signs for the job!Close

Filter Results By

Viewing as

List Table
  • Dry Erase Buffet Sign, 3-1/2" L x 1-3/4"
    Dry Erase Buffet Sign, 3-1/2" L x 1-3/4"
    • TABLECRAFT PRODUCTS COMPANY
    • Dry Erase Buffet Sign, Material Porcelain, Length 3-1/2 In., Width 1-3/4 In., Height 2 In., Color White, Shape Tent

    • Item # 22JJ82
    • Mfr. Model # P16
    • Dry Erase Buffet Sign, Material Porcelain, Length 3-1/2 In., Width 1-3/4 In., Height 2 In., Color White,...More

  • No Smoking, Symbol Only Buffet Sign, 2-1/2" L x&#
    No Smoking, Symbol Only Buffet Sign, 2-1/2" L x&#
    • TABLECRAFT PRODUCTS COMPANY
    • No Smoking, Symbol Only Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ80
    • Mfr. Model # B8
    • No Smoking, Symbol Only Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In.,...More

  • Coffee Buffet Sign, 2-1/2" L x 2" W x 2
    Coffee Buffet Sign, 2-1/2" L x 2" W x 2
    • TABLECRAFT PRODUCTS COMPANY
    • Coffee Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ75
    • Mfr. Model # B1
    • Coffee Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver,...More

  • Hot Water Buffet Sign, 2-1/2" L x 2" W
    Hot Water Buffet Sign, 2-1/2" L x 2" W
    • TABLECRAFT PRODUCTS COMPANY
    • Hot Water Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ74
    • Mfr. Model # B7
    • Hot Water Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver,...More

  • Cream Buffet Sign, 2-1/2" L x 2" W x 2&
    Cream Buffet Sign, 2-1/2" L x 2" W x 2&
    • TABLECRAFT PRODUCTS COMPANY
    • Cream Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ77
    • Mfr. Model # B6
    • Cream Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape...More

  • Milk Buffet Sign, 2-1/2" L x 2" W x 2&q
    Milk Buffet Sign, 2-1/2" L x 2" W x 2&q
    • TABLECRAFT PRODUCTS COMPANY
    • Milk Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ78
    • Mfr. Model # B5
    • Milk Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape...More

  • Decaf Buffet Sign, 2-1/2" L x 2" W x 2&
    Decaf Buffet Sign, 2-1/2" L x 2" W x 2&
    • TABLECRAFT PRODUCTS COMPANY
    • Decaf Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ76
    • Mfr. Model # B2
    • Decaf Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape...More

  • Reserved  Buffet Sign, 2-1/2" L x 2" W
    Reserved  Buffet Sign, 2-1/2" L x 2" W
    • TABLECRAFT PRODUCTS COMPANY
    • Reserved Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver, Shape Tent

    • Item # 22JJ79
    • Mfr. Model # B9
    • Reserved Buffet Sign, Material Stainless Steel, Length 2-1/2 In., Width 2 In., Height 2 In., Color Silver,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More