Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
CAS Number
Molecular Weight
Chemical Formula
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price

Buffers

61 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Bffr Sltn,Yellow,pH 7.00,Ref Std,4L,Pls
  • SPECTRUM
  • Bffr Sltn, Yellow, pH 7.00, Ref Std, 4L, Pls Bffr Sltn,Yellow,pH 7.00,Ref Std,4L,Pls
  • Item # 6PKR9
  • Mfr. Model # B1168-4LTPL
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf...More

Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • Item # 6PKT7
  • Mfr. Model # B1172-500MLPL
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Triethanolamine,Rgnt,4L,Gls,PK4
  • SPECTRUM
  • Triethanolamine, Rgnt, 4L, Gls, PK4 Triethanolamine,Rgnt,4L,Gls,PK4
  • Item # 6TYP5
  • Mfr. Model # T2564-4LTGL-CS4
  • Triethanolamine, Reagent, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Container...More

Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, pH 10 +/-0.02/25DegC, 500mL, Pls Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • Item # 6PKT3
  • Mfr. Model # B1170-500MLPL
  • Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf Life...More

Triethanolamine,Rgnt,500 ml,Gls
  • SPECTRUM
  • Triethanolamine, Rgnt, 500 ml, Gls Triethanolamine,Rgnt,500 ml,Gls
  • Item # 6TYP6
  • Mfr. Model # T2564-500MLGL
  • Triethanolamine, Reagent, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Container...More

Bffr Sltn,R,pH4.01 +/- 0.01/25DegC,500mL
  • SPECTRUM
  • Bffr Sltn, R, pH4.01 +/- 0.01/25DegC, 500mL Bffr Sltn,R,pH4.01 +/- 0.01/25DegC,500mL
  • Item # 6PKR2
  • Mfr. Model # B1163-500MLPL
  • Red-Four(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Bffr Sltn,Yellow,pH 7,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls Bffr Sltn,Yellow,pH 7,Ref Std,500mL,Pls
  • Item # 6PKT0
  • Mfr. Model # B1168-500MLPL
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Buffer Sltn,Yellow,pH 7.00,Ref Std,20L
  • SPECTRUM
  • Buffer Sltn, Yellow, pH 7.00, Ref Std, 20L Buffer Sltn,Yellow,pH 7.00,Ref Std,20L
  • Item # 6PKR8
  • Mfr. Model # B1168-20LT
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 20 L, Shelf Life Approximate Shelf Life:...More

Tromethamine,USP,500g
  • SPECTRUM
  • Tromethamine, USP, 500g Tromethamine,USP,500g
  • Item # 6TWZ2
  • Mfr. Model # TR149-500GM
  • Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Container Size 500...More

HEPES,Biological Buffer,Ultrapure,100g
  • SPECTRUM
  • HEPES, Biological Buffer, Ultrapure, 100g HEPES,Biological Buffer,Ultrapure,100g
  • Item # 6MKZ7
  • Mfr. Model # H1089-100GM
  • HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.30, Chemical Formula...More

Tromethamine,USP,50 kg,Blk
  • SPECTRUM
  • Tromethamine, USP, 50 kg, Blk Tromethamine,USP,50 kg,Blk
  • Item # 6TWZ3
  • Mfr. Model # TR149-50KGBL
  • Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Container Size 50...More

Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • SPECTRUM
  • Tris(hydroxymethyl)aminomethane, Crstl, Rg Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • Item # 6TYN4
  • Mfr. Model # S1519-500GM
  • Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical...More

Trolamine,NF,500mL,Gls
  • SPECTRUM
  • Trolamine, NF, 500mL, Gls Trolamine,NF,500mL,Gls
  • Item # 6WYZ2
  • Mfr. Model # TR143-500MLGL
  • Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Container Size 500...More

HEPES,Biological Buffer,Ultrapure,25g
  • SPECTRUM
  • HEPES, Biological Buffer, Ultrapure, 25g HEPES,Biological Buffer,Ultrapure,25g
  • Item # 6MKZ8
  • Mfr. Model # H1089-25GM
  • HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.30, Chemical Formula...More

Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • SPECTRUM
  • Tris(hydroxymethyl)aminomethane, Crstl, Rg Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • Item # 6TYN1
  • Mfr. Model # S1519-12KG
  • Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical...More

Bffr Sltn,R,pH 4.01 +/- 0.01/25DegC,4L
  • SPECTRUM
  • Bffr Sltn, R, pH 4.01 +/- 0.01/25DegC, 4L Bffr Sltn,R,pH 4.01 +/- 0.01/25DegC,4L
  • Item # 6PKR1
  • Mfr. Model # B1163-4LTPL
  • Red-Four(R) Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf Life...More

CHAPS,Crystalline Powder,Ultrapure,1g
  • SPECTRUM
  • CHAPS, Crystalline Powder, Ultrapure, 1g CHAPS,Crystalline Powder,Ultrapure,1g
  • Item # 6WUV4
  • Mfr. Model # C3161-1GM
  • CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula...More

Buffer Sltn,Blue,pH 10.00,Ref Std,20L
  • SPECTRUM
  • Buffer Sltn, Blue, pH 10.00, Ref Std, 20L Buffer Sltn,Blue,pH 10.00,Ref Std,20L
  • Item # 6PKT5
  • Mfr. Model # B1172-20LT
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 20 L, Shelf Life Approximate Shelf Life: 12...More

Tromethamine,USP,5 kg
  • SPECTRUM
  • Tromethamine, USP, 5 kg Tromethamine,USP,5 kg
  • Item # 6TWZ4
  • Mfr. Model # TR149-5KG
  • Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Container Size 5...More

Bffr Sltn,pH 7 +/- 0.01/25DegC,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, pH 7 +/- 0.01/25DegC, 500mL, Pls Bffr Sltn,pH 7 +/- 0.01/25DegC,500mL,Pls
  • Item # 6PKR6
  • Mfr. Model # B1165-500MLPL
  • Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf Life...More

Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • SPECTRUM
  • Tris(hydroxymethyl)aminomethane, Crstl, Rg Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • Item # 6TYN5
  • Mfr. Model # S1519-50KGBL
  • Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical...More

Trolamine,NF,500mL,Gls,PK6
  • SPECTRUM
  • Trolamine, NF, 500mL, Gls, PK6 Trolamine,NF,500mL,Gls,PK6
  • Item # 6WYZ3
  • Mfr. Model # TR143-500MLGL-CS6
  • Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Container Size 500...More

HEPES,Biological Buffer,Ultrapure,250g
  • SPECTRUM
  • HEPES, Biological Buffer, Ultrapure, 250g HEPES,Biological Buffer,Ultrapure,250g
  • Item # 6MKZ9
  • Mfr. Model # H1089-250GM
  • HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.30, Chemical Formula...More

Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • SPECTRUM
  • Tris(hydroxymethyl)aminomethane, Crstl, Rg Tris(hydroxymethyl)aminomethane,Crstl,Rg
  • Item # 6TYN2
  • Mfr. Model # S1519-1KG
  • Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical...More

Phspht Bffrd Saln Sltn,1X,Strl,Btc,100mL
Triethanolamine,Rgnt,4L,Gls
  • SPECTRUM
  • Triethanolamine, Rgnt, 4L, Gls Triethanolamine,Rgnt,4L,Gls
  • Item # 6TYP4
  • Mfr. Model # T2564-4LTGL
  • Triethanolamine, Reagent, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Container...More

CHAPS,Crystalline Powder,Ultrapure,100g
  • SPECTRUM
  • CHAPS, Crystalline Powder, Ultrapure, 100g CHAPS,Crystalline Powder,Ultrapure,100g
  • Item # 6WUV5
  • Mfr. Model # C3161-100GM
  • CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula...More

Bffr Sltn,Blue,pH 10,Ref Std,4L,Pls
  • SPECTRUM
  • Bffr Sltn, Blue, pH 10, Ref Std, 4L, Pls Bffr Sltn,Blue,pH 10,Ref Std,4L,Pls
  • Item # 6PKT6
  • Mfr. Model # B1172-4LTPL
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf Life...More

Bffr Sltn,pH 4.01 +/- 0.01/25DegC,4L
  • SPECTRUM
  • Bffr Sltn, pH 4.01 +/- 0.01/25DegC, 4L Bffr Sltn,pH 4.01 +/- 0.01/25DegC,4L
  • Item # 6PKP8
  • Mfr. Model # B1160-4LTPL
  • Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf Life Approximate...More

Tris(hydroxymethyl)aminomethane,Ulrtpr,1
Buffer Sltn,Yellow,pH 7.00,Ref Std,1L
  • SPECTRUM
  • Buffer Sltn, Yellow, pH 7.00, Ref Std, 1L Buffer Sltn,Yellow,pH 7.00,Ref Std,1L
  • Item # 6PKR7
  • Mfr. Model # B1168-1LT
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 1 L, Shelf Life Approximate Shelf Life:...More

CHAPS,Crystalline Powder,Ultrapure,5g
  • SPECTRUM
  • CHAPS, Crystalline Powder, Ultrapure, 5g CHAPS,Crystalline Powder,Ultrapure,5g
  • Item # 6WUV7
  • Mfr. Model # C3161-5GM
  • CHAPS, Crystalline Powder, Ultrapure, CAS Number 75621-03-3, Molecular Weight 614.88, Chemical Formula...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More