Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Shop By

Buffers

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 1.00 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.00 1L CHEMICAL BUFFER SOLUTION PH 1.00 1L
  • Item # 9RD39
  • Mfr. Model # 9RD39
  • Buffer Solution pH 1.0 @ 25 Degrees C, Concentration pH 1.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.0 4L CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • Item # 9UKN8
  • Mfr. Model # 9UKN8
  • Buffer Solution pH 9.0 @ 25 Degrees C, Concentration pH 9.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 12.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 12.0 1L CHEMICAL BUFFER SOLUTION PH 12.0 1L
  • Item # 8XNX2
  • Mfr. Model # 8XNX2
  • Buffer Solution pH 12.0 @ 25 Degrees C, Concentration pH 12.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.68 1L CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • Item # 8V818
  • Mfr. Model # 8V818
  • Buffer Solution pH 1.68 @ 25 Degrees C, Concentration pH 1.68, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 2.0 1L CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • Item # 8G330
  • Mfr. Model # 8G330
  • Buffer Solution pH 2.0 @ 25 Degrees C, Concentration pH 2.0, Container Size 1L, Container Material Poly,...More

Potassium Pyrophosphate,25g,97 Percent
Tris-Edta Buffer Solution,100mL
POPSO Free Acid,25g
  • RPI
  • POPSO Free Acid, 25g POPSO Free Acid,25g
  • Item # 30TZ92
  • Mfr. Model # P30400-25.0
  • POPSO Free Acid, Concentration P30400, CAS Number 68189-43-5, Molecular Weight 362.4 (anhydrous), Chemical...More

TRIS-Acetate-EDTA (TAE) 10x Solution ,1L
ADA,25g
  • RPI
  • ADA, 25g ADA,25g
  • Item # 30TW98
  • Mfr. Model # A10030-25.0
  • ADA, Concentration A10030, CAS Number 26239-55-4, Molecular Weight 190.2, Chemical Formula C6H10N2O5,...More

CHEMICAL WATER HARDNESS BUFFER 1L
  • LABCHEM
  • CHEMICAL WATER HARDNESS BUFFER 1L CHEMICAL WATER HARDNESS BUFFER 1L
  • Item # 8YLN2
  • Mfr. Model # LC268102
  • Water Hardness Buffer (with Magnesium), APHA 2341 C, Container Size 1L, Container Material Poly, Shelf Life 6...More

CAPS,100g
  • RPI
  • CAPS, 100g CAPS,100g
  • Item # 30TX52
  • Mfr. Model # C30060-100.0
  • CAPS, Concentration C30060, CAS Number 1135-40-6, Molecular Weight 221.3, Chemical Formula C9H19NO3S,...More

CHEMICAL BUFFER SOLUTION PH 3.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 3.0 4L CHEMICAL BUFFER SOLUTION PH 3.0 4L
  • Item # 9JAX1
  • Mfr. Model # 9JAX1
  • Buffer Solution pH 3.0 @ 25 Degrees C, Concentration pH 3.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 8.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 8.0 1L CHEMICAL BUFFER SOLUTION PH 8.0 1L
  • Item # 8FX50
  • Mfr. Model # 8FX50
  • Buffer Solution pH 8.0 @ 25 Degrees C, Concentration pH 8.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 3.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 3.0 1L CHEMICAL BUFFER SOLUTION PH 3.0 1L
  • Item # 9UK39
  • Mfr. Model # 9UK39
  • Buffer Solution pH 3.0 @ 25 Degrees C, Concentration pH 3.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 9.18 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.18 4L CHEMICAL BUFFER SOLUTION PH 9.18 4L
  • Item # 8YM72
  • Mfr. Model # 8YM72
  • Buffer Solution pH 9.18 @ 25 Degrees C, Concentration pH 9.18, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 8.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 8.0 4L CHEMICAL BUFFER SOLUTION PH 8.0 4L
  • Item # 8W425
  • Mfr. Model # 8W425
  • Buffer Solution pH 8.0 @ 25 Degrees C, Concentration pH 8.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 9.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.0 1L CHEMICAL BUFFER SOLUTION PH 9.0 1L
  • Item # 9FJ49
  • Mfr. Model # 9FJ49
  • Buffer Solution pH 9.0 @ 25 Degrees C, Concentration pH 9.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 6.86 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.86 1L CHEMICAL BUFFER SOLUTION PH 6.86 1L
  • Item # 8FZL2
  • Mfr. Model # 8FZL2
  • Buffer Solution pH 6.86 @ 25 Degrees C, Concentration pH 6.86, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 6.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.0 4L CHEMICAL BUFFER SOLUTION PH 6.0 4L
  • Item # 8TWC0
  • Mfr. Model # 8TWC0
  • Buffer Solution pH 6.0 @ 25 Degrees C, Concentration pH 6.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 9.18 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.18 1L CHEMICAL BUFFER SOLUTION PH 9.18 1L
  • Item # 8GDV5
  • Mfr. Model # 8GDV5
  • Buffer Solution pH 9.18 @ 25 Degrees C, Concentration pH 9.18, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 11.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 11.0 1L CHEMICAL BUFFER SOLUTION PH 11.0 1L
  • Item # 9TEM3
  • Mfr. Model # 9TEM3
  • Buffer Solution pH 11.0 @ 25 Degrees C, Concentration pH 11.0, Container Size 1L, Container Material Poly,...More

Buffer,pH 6.00,1L
  • RICCA CHEMICAL
  • Buffer, pH 6.00,1L Buffer,pH 6.00,1L
  • Item # 45D021
  • Mfr. Model # R1510000-1A
  • Reference Buffer, Concentration pH 6.00 +/- 0.01 at 25 Degrees C, CAS Number 7732-18-5; 1310-73-2Container...More

CHEMICAL MCILVAINES BUFFER PH 3.2 4L
CHEM PHSPHT BFFR FOR CL2 1L
  • LABCHEM
  • CHEM PHSPHT BFFR FOR CL2 1L CHEM PHSPHT BFFR FOR CL2 1L
  • Item # 8GA91
  • Mfr. Model # LC185402
  • Phosphate Buffer pH 6.2-6.5, Concentration pH 6.2-6.5, APHA 4500-Cl F,G, 4500-ClO2 D, Container Size 1L,...More

CHEMICAL BUFFER SOLUTION PH 7.70 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 7.70 1L CHEMICAL BUFFER SOLUTION PH 7.70 1L
  • Item # 8GGT4
  • Mfr. Model # 8GGT4
  • Buffer Solution pH 7.70 @ 25 Degrees C, Concentration pH 7.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 7.70 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 7.70 4L CHEMICAL BUFFER SOLUTION PH 7.70 4L
  • Item # 8TW84
  • Mfr. Model # 8TW84
  • Buffer Solution pH 7.70 @ 25 Degrees C, Concentration pH 7.70, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 7.4 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 7.4 1L CHEMICAL BUFFER SOLUTION PH 7.4 1L
  • Item # 9RDX0
  • Mfr. Model # 9RDX0
  • Buffer Solution pH 7.4 @ 25 Degrees C, Concentration pH 7.4, Container Size 1L, Container Material Poly,...More

CHEMICAL BORATE BUFFER SOLUTION 1 LITER
CHEMICAL ACETATE BUFFER PH6 500ML
  • LABCHEM
  • CHEMICAL ACETATE BUFFER PH6 500ML CHEMICAL ACETATE BUFFER PH6 500ML
  • Item # 8FZ27
  • Mfr. Model # LC100701
  • Acetate Buffer pH 6.0, Concentration pH 6.0, APHA 3500-As B, Container Size 500mL, Container Material Poly,...More

CHEMICAL WATER HARDNESS BUFFER 1L
CHEMICAL PHOSPHATE BUFFER PH 7.2 1L
  • LABCHEM
  • CHEMICAL PHOSPHATE BUFFER PH 7.2 1L CHEMICAL PHOSPHATE BUFFER PH 7.2 1L
  • Item # 9DT44
  • Mfr. Model # LC185002
  • Phosphate Buffer pH 7.2, Concentration pH 7.2, APHA 5210 B, Container Size 1L, Container Material Poly,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More