Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

6 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Paint Pail,1 qt.,Polypropylene
Painting Adjustable Extension Pole, 4 to 8 ft. Length
Paint Bucket,4 gal.,Polypropylene
Lightweight Roller Frame,Length 18 In
  • WOOSTER
  • Lightweight Roller Frame, Length 18 In Paint Roller Frame
  • Item # 2GTT9
  • Mfr. Model # BR045-18
  • Paint Roller Frame, Roller Length 18 In., Yoke Style, Overall Length 18 In., Universal Threaded Handle,...More

  • Category : Paint Roller Frames
Floor Coating Roller,18 In
  • WOOSTER
  • Floor Coating Roller, 18 In Paint Roller Cover
  • Item # 1EKL6
  • Mfr. Model # R233-18
  • Floor Coating Roller, Length 18 In., Cover Material Plastic Looped, Core Material Polypropylene, Paint Type...More

  • Category : Paint Roller Covers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More