Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

5 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Frame,Roller Cage,9 In
  • WOOSTER
  • Frame, Roller Cage, 9 In Paint Roller Frame
  • Item # 3UW50
  • Mfr. Model # R017-9
  • Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 15 In., Universal Threaded Handle, Handle...More

  • Category : Paint Roller Frames
Heavy Duty Painting Extension Pole, 6 to 12 ft. Length
Paint Roller Frame,Cageless,9 In
  • PURDY
  • Paint Roller Frame, Cageless, 9 In Paint Roller Frame
  • Item # 14C549
  • Mfr. Model # 140751129
  • Paint Roller Frame, Roller Length 9 In., Cageless Style, Universal Threaded Handle, Handle Material Plastic,...More

  • Category : Paint Roller Frames
Size: 3", Style:  Flat Sash, Paint Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Size: 3", Style: Flat Sash, Paint Brush Paint Brush
  • Item # 1XRK7
  • Mfr. Model # 1XRK7
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 3-1/4 In., Overall Length 10-3/4 In., Thickness 7/8 In.,...More

  • Category : Paint Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More