Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Size: 3", Style:  Flat Sash, Chip Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Size: 3", Style: Flat Sash, Chip Brush Paint Brush
  • Item # 1TTX4
  • Mfr. Model # 1TTX4
  • Chip Brush, Flat Sash, Size 3 In., Brush Length 1-1/2 In., Overall Length 8 In., Thickness 3/8 In., Firmness...More

  • Category : Paint Brushes
Industrial Paint Roller Frame,18 in,Yoke
Painting Extension Pole, 2 to 4 ft. Length
Paint Roller Kit for All; Number of Pieces: 6
Floor Applicator Pad,Plastic,4inx8in,Red
Size: 3/4", Style:  Paddle, Skive Brush Comb
  • MICHIGAN BRUSH
  • Size: 3/4", Style: Paddle, Skive Brush Combo Skive Brush Combo
  • Item # 39AR80
  • Mfr. Model # MIB-SR44250
  • Skive Brush Combo, Paddle, Size 3/4 In., Brush Length 1-3/8 In., Overall Length 14 In., Thickness 1/4 In. x...More

  • Category : Paint Brushes
Paint Roller Kit for All Paints; Number of Pieces:
  • ABILITY ONE
  • Paint Roller Kit for All Paints; Number of Pieces: 14 Paint Roller Kit
  • Item # 38RX46
  • Mfr. Model # 8020-01-623-8818
  • Paint Roller Kit, Number of Pieces 14, Roller Length 9 In., Cover Material Knit Fabric, 3/8 In. Nap, Paint...More

  • Category : Paint Roller Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More