Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

8 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paint Brush Paint Brush
  • Multiple product options available

    Multiple product options available

  • Category : Paint Brushes
Painting Adjustable Extension Pole, 8 to16 ft. Length
Floor Applicator Pad,16"
  • BESTT LIEBCO
  • Floor Applicator Pad, 16" Floor Applicator Pad
  • Item # 2HNL6
  • Mfr. Model # 997122160
  • Floor Applicator Pad, Lambskin, Size 3/4 In. Nap, Length 16 In., Width 2-1/2 In., 3/4 In. Nap, White, For Use...More

  • Category : Pads and Applicators
Paint Roller Kit; Number of Pieces: 4
  • PURDY
  • Paint Roller Kit; Number of Pieces: 4 Paint Roller Kit
  • Item # 6YAJ6
  • Mfr. Model # 140810001
  • Paint Roller Kit, Number of Pieces 4, Roller Length 9 In., Cover Material Woven Dralon(R), 3/8 In. Nap,...More

  • Category : Paint Roller Kits
Self Containted Paint Roller,22 fl. oz.
Handheld Roller,Wood,7 in. L
Size: 4", Style:  Wall Brush, Paint Brush
  • OSBORN
  • Size: 4", Style: Wall Brush, Paint Brush Paint Brush
  • Item # 33PP89
  • Mfr. Model # 70025
  • Paint Brush, Wall Brush, Size 4 In., Brush Length 3-1/2 In., Overall Length 10 In., Thickness 7/8 In.,...More

  • Category : Paint Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More