Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

11 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paint Brush Paint Brush
  • Multiple product options available

    Multiple product options available

  • Category : Paint Brushes
Paint Pole,9 Ft.
Heavy Duty Painting Extension Pole, 2 to 4 ft. Length
Dual Mini Paint Roller Frame
  • WOOSTER
  • Dual Mini Paint Roller Frame Dual Mini Paint Roller Frame
  • Item # 21YX76
  • Mfr. Model # R212
  • Dual Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

  • Category : Paint Roller Frames
Size: 2", Style:  Flat Sash, Paint Brush
Painting Extension Pole, 4 ft. Length
Floor Applicator Pad,12"
  • BESTT LIEBCO
  • Floor Applicator Pad, 12" Floor Applicator Pad
  • Item # 2HNL5
  • Mfr. Model # 997114120
  • Floor Applicator Pad, Lambskin, Size 1/2 In. Nap, Length 12 In., Width 2-1/2 In., 1/2 In. Nap, White, For Use...More

  • Category : Pads and Applicators
Size: 3", Style:  Wall, Paint Brush
  • WOOSTER
  • Size: 3", Style: Wall, Paint Brush Paint Brush
  • Item # 3UW39
  • Mfr. Model # 4173
  • Paint Brush, Wall, Size 3 In., Brush Length 3-7/16 In., Overall Length 11-1/2 In., Thickness 7/8 In.,...More

  • Category : Paint Brushes
Size: 4", Style:  Flat Sash, Paint Brush
  • PREMIER
  • Size: 4", Style: Flat Sash, Paint Brush Paint Brush
  • Item # 38M533
  • Mfr. Model # BM15950
  • Paint Brush, Flat Sash, Size 4 In., Brush Length 3-1/2 In., Overall Length 11 In., Thickness 7/8 In.,...More

  • Category : Paint Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More