Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brushes, Rollers, and Trays

28 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
Frame,Roller Cage,9 In
  • WOOSTER
  • Frame, Roller Cage, 9 In Paint Roller Frame
  • Item # 3UW50
  • Mfr. Model # R017-9
  • Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 15 In., Universal Threaded Handle, Handle...More

  • Category : Paint Roller Frames
Paint Tray,4 qt.,Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paint Brush Paint Brush
  • Multiple product options available

    Multiple product options available

  • Category : Paint Brushes
Paint Roller Kit; Number of Pieces: 4
  • PURDY
  • Paint Roller Kit; Number of Pieces: 4 Paint Roller Kit
  • Item # 14C553
  • Mfr. Model # 140810200
  • Paint Roller Kit, Number of Pieces 4, Roller Length 9 In., Cover Material Knitted Polyester, 3/8 In. Nap,...More

  • Category : Paint Roller Kits
Paint Bucket,14inLx18inWx7inD
Paint Pail,1 gal.,Plastic,For Ladder
Cleaner,All Surfaces
Size: 1", Style:  Flat, Paint Brush
  • MICHIGAN BRUSH
  • Size: 1", Style: Flat, Paint Brush Varnish Brush
  • Item # 39AR76
  • Mfr. Model # MIB-90306
  • Paint Brush, Flat, Size 1 In., Brush Length 3/4 In., Overall Length 6-3/4 In., Thickness 7/16 In., Brown...More

  • Category : Paint Brushes
Pipe Painter Cover,Woven,7 In
  • BESTT LIEBCO
  • Pipe Painter Cover, Woven, 7 In Pipe Painter Refill Kit
  • Item # 2HNL3
  • Mfr. Model # 509454000
  • Pipe Painter Cover, Length 7 In., 3/8 In. Nap, Cover Material Woven Fabric, Core Material Phenolic, Paint...More

  • Category : Paint Roller Covers
Truck Bed Coating Applicator Kit
Natural Sea Grass Sponge,7-1/2"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Natural Sea Grass Sponge, 7-1/2" Natural Sponge
  • Item # 2AJU3
  • Mfr. Model # 2AJU3
  • Natural Sponge, Sea Grass, Grit Fine, Size 7-1/2 In., Length 7-1/2 In., Natural, For Use With Water or Oil...More

  • Category : Pads and Applicators
Size: 4", Style:  Flat Sash, Paint Brush
  • SHUR-LINE
  • Size: 4", Style: Flat Sash, Paint Brush Paint Brush
  • Item # 48WM03
  • Mfr. Model # 55538N
  • Paint Brush, Flat Sash, Size 4 In., Brush Length 4 In., Overall Length 14 In., Thickness 1-7/64 In., Firmness...More

  • Category : Paint Brushes
Roller Tray,9 in.
Floor Applicator Pad Refill,10"
Size: 1-1/2", Style:  Flat Sash, Paint Brush
Size: 3/8", Style:  Re-Brush Tool, Artist Br
  • MICHIGAN BRUSH
  • Size: 3/8", Style: Re-Brush Tool, Artist Brush Artist Brush
  • Item # 39AR85
  • Mfr. Model # MIB-SRMSS004
  • Artist Brush, Re-Brush Tool, Size 3/8 In., Brush Length 1-1/16 In., Overall Length 11-1/2 In., Thickness 3/16...More

  • Category : Paint Brushes
Size: 1/2", Style:  Re-Brush Tool, Paint Bru
  • MICHIGAN BRUSH
  • Size: 1/2", Style: Re-Brush Tool, Paint Brush Sealer Brush
  • Item # 39AR73
  • Mfr. Model # MIB-90171
  • Paint Brush, Re-Brush Tool, Size 1/2 In., Brush Length 1-1/4 In., Overall Length 12-1/2 In., Thickness 9/16...More

  • Category : Paint Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More