Skip Content

Broom Handles

89 results found that include 230 products

Broom handles from Grainger are designed to enhance and extend the life of your cleaning supplies. Try an extra broom handle with a tapered tip to replace old push broom handles or give a squeegee more reach. Grainger helps make all your cleaning supplies more efficient with broom handles especially designed to enhance your cleaning power.Close

Filter Results By

Branch Availability
Item
Material
Length
Color
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Wood Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

Fiberglass Handle
Wood Broom Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

Aluminum Handle
Black Steel Extension Handle, Length 60"
Black Steel Extension Handle, Length 60"
Fiberglass Color Coded Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Color Coded Handle, Material Fiberglass and Length 60"; Varies by Color

Black Metal Handle, Length 60"
Black Metal Handle, Length 60"
  • CARRAND
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

Aluminum Handle
Tan, Red, Black Wood Handle, Length 60"
Tan, Red, Black Wood Handle, Length 60"
Dust Mop Handle,Clip On,60"L
Dust Mop Handle,Clip On,60"L
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Mop Style Flat, Mop Connection Type Clip On, Handle Length 60 In., Handle Material...More

Metal Broom Brace
Metal Broom Brace
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1VAD2
  • Mfr. Model # 1VAD2
  • Broom Brace, For Use With 3U775, 3U776, 4GU67, 4GU68, Material Metal, Length 12-1/2 In., Width 6-1/8 In.

Fiberglass Broom Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Extension Handle
Yellow Fiberglass Handle, Length 72"
Yellow Fiberglass Handle, Length 72"
  • CARRAND
  • Item # 48WX14
  • Mfr. Model # 92510
  • Handle, Material Fiberglass, Length 72 In., Dia. 15/16 In., Color Yellow, Broom Handle Tip Material...More

Natural Wood Handle, Length 60"
Natural Wood Handle, Length 60"
Tube Handle
Tube Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 3A339
  • Mfr. Model # 3A339
  • Tube Handle, Handle Length 5 ft.

Black Steel Handle, Length 60"
Black Steel Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 13E209
  • Mfr. Model # 13E209
  • Handle, Material Steel, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic, Broom...More

Black Metal Metal Handle, Length 48"
Black Metal Metal Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 15Y109
  • Mfr. Model # 15Y109
  • Metal Handle, Material Metal, Length 48 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic,...More

Microfiber Mop Handle,Aluminum,Silver
Microfiber Mop Handle,Aluminum,Silver
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • Microfiber Mop Handle, Handle Length 34-60 In., For Use With 6PVU9, 6PVX0, 6PVX1, 6PVX2, Includes Color Flag...More

Bamboo Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Fiberglass Threaded Handle
  • TM

    Grainger Choice

  • Multiple product options available

    Threaded Handle and Material Fiberglass; Varies by Length and Color

Silver Aluminum Handle Kit, Length 60"
Silver Aluminum Handle Kit, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1YTH2
  • Mfr. Model # 1YTH2
  • Handle Kit, Material Aluminum, Length 60 In., Dia. 1 In., Color Silver, Broom Handle Tip Material Metal,...More

Black Plastic Bracket and Holder, 1 EA
Black Plastic Bracket and Holder, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 8V011
  • Mfr. Model # 1856-90
  • Bracket and Holder, Color Black, Material Plastic, Length 7-1/4 In., Width 3 In., For Use With Gatemate Plus

Plastic Tip
Plastic Tip
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Tip, For Use With 15/16 In. Threaded Handles, Material Plastic, Length 3-1/4 In.

Yellow Fiberglass Square Cut Handle, Length 56"
Yellow Fiberglass Square Cut Handle, Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1NFF6
  • Mfr. Model # 1NFF6
  • Square Cut Handle, Material Fiberglass, Length 56 In., Dia. 15/16 In., Color Yellow, Broom Handle Tip...More

Black Metal Metal Handle, Length 60"
Black Metal Metal Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Metal Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Metal,...More

Natural Wood Broom Handle, Length 54"
Natural Wood Broom Handle, Length 54"
60" Flexi Duster and Head, 1 EA
60" Flexi Duster and Head, 1 EA
  • RUBBERMAID
  • Item # 3VA92
  • Mfr. Model # FGT410000000
  • Flexi Duster and Head, Length 60 In., Color Silver, For Use With Mfr. No. T499-00 WH00, Includes Mfr. No....More

Aluminum Extendable Handle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More