Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Material
Length
Color
Brand
Price
Shop By
Ratings

Broom and Mop Handles

121 Results Found that Include 326 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

60" Wood, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Wood, Clip On Dust Mop Handle 60" Wood, Clip On Dust Mop Handle
  • Item # 1TZG8
  • Mfr. Model # 1TZG8
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color Natural,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Mop Handle Wood Mop Handle
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Mop Handle Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

58" Microfiber/Powder Coated Aluminum, Straight and Ergonom
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Color Coded Handle Fiberglass Color Coded Handle
  • Multiple product options available

    Color Coded Handle, Material Fiberglass and Length 60"; Varies by Color

Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum Mop Handle Aluminum Mop Handle
  • Multiple product options available

    Multiple product options available

Silver Metal Broom Brace, Length 12-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Threaded Handle Fiberglass Threaded Handle
  • Multiple product options available

    Threaded Handle and Material Fiberglass; Varies by Length and Color

60" Vinyl Coated Tubular Steel, Snap On Dust Mop
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

Gray Tube Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Gray Tube Handle, Length 60" Gray Tube Handle, Length 60"
  • Item # 3A339
  • Mfr. Model # 3A339
  • Tube Handle, Length 60 In., Dia. 7/8 In., Color Gray

Black Metal Handle, Length 60"
  • CARRAND
  • Black Metal Handle, Length 60" Black Metal Handle, Length 60"
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Broom Handle Fiberglass Broom Handle
  • Multiple product options available

    Multiple product options available

Tan, Red, Black Wood Handle, Length 60"
Black Wood Broom Handle, Length 60"
  • RUBBERMAID
  • Black Wood Broom Handle, Length 60" Black Wood Broom Handle, Length 60"
  • Item # 8PE69
  • Mfr. Model # FG635700BLA
  • Broom Handle, Material Wood, Length 60 In., Dia. 1 In., Color Black, Broom Handle Tip Material Metal, Broom...More

Black Powder Coated Metal Handle Accessory
Silver, Yellow Aluminum Mop Handle, Length 60"
Silver Aluminum Flexi Duster and Head, Length 60"
White Plastic Drain Brush Handle, Length 36"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Plastic Drain Brush Handle, Length 36" White Plastic Drain Brush Handle, Length 36"
  • Item # 2KE98
  • Mfr. Model # 2KE98
  • Drain Brush Handle, Material Plastic, Length 36 In., Dia. 1 In., Color White, Broom Handle Tip Material Wood,...More

Natural Wood Handle, Length 60"
Results per page:  16 | 32 | 48

Broom and mop handles from Grainger are designed to enhance and extend the life of your cleaning supplies. Try an extra broom handle with a tapered tip to replace old push broom handles or give a squeegee more reach. When you need more cleaning coverage and flexibility than a standard dust mop can give, try adding a specially designed mop handle that can adjust from free-swivel action to a rigid position. Grainger helps make all your cleaning supplies more efficient with broom and mop handles especially designed to enhance your cleaning power.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More